Shop All Coveralls & Overalls
Red Kap
Mns Ls Cotton Coverall-Navy
Mfr # CC18NV RG 38
Zoro # G1294767
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 38 Regular
- Color Blue
- Material Cotton
- Fabric Weight 8.5 oz
- Closure Type Zipper
Product Information
- Brand Red Kap
- MFR # CC18NV RG 38
- Zoro # G1294767
- UPC # 883248558027
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 38 Regular |
Size - Numeric | 38 |
Maximum Height | 5 ft 11 in |
Maximum Chest Size | 38 in |
Size-Body Type | Regular |
Minimum Height | 5 ft 7 in |
Maximum Waist Size | 36 1/2 in |
Minimum Chest Size | 36 1/2 in |
Description
Mns Ls Cotton Coverall-Navy, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Zipper, Fabric Weight 8.5 oz, Number of Outside Pockets 9, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 38 in, Maximum Waist Size 36 1/2 in, Size S, Size - Numeric 38, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 36 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Unfilled Lockout Station w/Cover, Plastic (S1850EPRE)
- VIKING Black Viking Thor Prof Surveyor Jacket size S (406BK-S)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 18 (64360)
- PARTNERS BRAND Self Laminating Tags, 4 3/4" x 2 3/8", White, 100/Case (G26027)
- RED KAP Mns Ls Action Back Coverall (CT10BK RG 48)
- RED KAP Insulated Duck Coverall (CD32ND RG 4XL)
- RED KAP Mns L/S Brown Action Back (CT10BN LN 46)
- RED KAP Mns Ls Cotton Coverall-Navy (CC18NV RG 48)
- RED KAP Mns Ls Cotton Coverall-Navy (CC18NV RG 50)
- RED KAP Insulated Duck Coverall (CD32ND RG S)
- REFRIGIWEAR Bib Overalls, Navy, Size 30x29-1/2 In. (0385RNAVSML)
- Red Kap Workwear and Protective Clothing