Shop All Coveralls & Overalls
Red Kap
Mns Ls Cotton Coverall-Gray
Mfr # CC18GY RG 54
Zoro # G1294310
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Cotton
- Fabric Weight 8.5 oz
- Closure Type Zipper
- Gender Men's
Product Information
- Brand Red Kap
- MFR # CC18GY RG 54
- Zoro # G1294310
- UPC # 883248557341
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 54 Regular |
Fits Waist Size | 52-1/2" |
Fits Chest Size | 52-1/2" to 54" |
Size - Numeric | 54 |
Size-Body Type | Regular |
Maximum Chest Size | 54 in |
Minimum Height | 5 ft 7 in |
Maximum Height | 5 ft 11 in |
Minimum Chest Size | 52 1/2 in |
Maximum Waist Size | 52 1/2 in |
Description
Mns Ls Cotton Coverall-Gray, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Zipper, Fabric Weight 8.5 oz, Number of Outside Pockets 9, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Gray, Maximum Chest Size 54 in, Maximum Waist Size 52 1/2 in, Size 2XL, Size - Numeric 54, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 52 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Bib Apron, Yellow, 50 In. L (56-801)
- HEXARMOR Leather Gloves, White, XS, PR (2140-XS (6))
- NMC Oxidizer 5.1 Dot Placard Sign (DL14R)
- MSA SAFETY Advantage(TM) 3000 Respirator, L (10028997)
- RED KAP Insulated Duck Coverall (CD32ND RG 5XL)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 38 34)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 40)
- RED KAP Insulated Duck Bib Overall (BD30BD RG S)
- RED KAP Coverall, Chest 48In., White (CT10WH RG 48)
- RED KAP Mns Ls Cotton Coverall-Navy (CC18NV RG 48)
- RED KAP Insulated Duck Coverall (CD32BD RG XXL)
- Red Kap Workwear and Protective Clothing