Shop All Coveralls & Overalls
Red Kap
Mns Ls Cotton Coverall-Gray
Mfr # CC18GY LN 44
Zoro # G1294119
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Cotton
- Fabric Weight 8.5 oz
- Closure Type Zipper
- Gender Men's
Product Information
- Brand Red Kap
- MFR # CC18GY LN 44
- Zoro # G1294119
- UPC # 883248557112
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 44 Long |
Fits Chest Size | 42-1/2" to 44" |
Fits Waist Size | 42-1/2" |
Minimum Chest Size | 42 1/2 in |
Size-Body Type | Tall |
Minimum Height | 5 ft 11 in |
Maximum Height | 6 ft 3 in |
Size - Numeric | 44 |
Maximum Waist Size | 42 1/2 in |
Maximum Chest Size | 44 in |
Description
Mns Ls Cotton Coverall-Gray, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Zipper, Fabric Weight 8.5 oz, Number of Outside Pockets 9, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Gray, Maximum Chest Size 44 in, Maximum Waist Size 42 1/2 in, Size L, Size - Numeric 44, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 42 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT FR Force Cotton SS T Shirt (100234-051)
- NMC Right-To-Know Center Without Binder (RTK8)
- ZEP-PRO Zep-Pro UAU-BOLPS-CRZ-LBR-38 Auburn Tigers Concho Emblem Crazyhorse Leather Belt Size 38 (UAU-BOLPS-CRZ-LBR-38)
- HONEYWELL NORTH Bump Cap, Front Brim, Polyethylene, Pin Lock Suspension, Yellow, Fits Hat Size 6-1/2 to 8 (BC86020000)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 48)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 46)
- RED KAP Mns Ls Cotton Coverall-Navy (CC18NV RG 48)
- RED KAP Mens Button Front Cotton Coverall (CC16NV LN 42)
- RED KAP Mens Button Front Cotton Coverall (CC16PB RG 60)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 38 34)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 48)
- Red Kap Coveralls & Overalls