Shop All Coveralls & Overalls
Red Kap
Mns Ls Action Back Coverall
Mfr # CT10BK RG 48
Zoro # G1295345
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Closure Type Zipper
- Gender Men's
Product Information
- Brand Red Kap
- MFR # CT10BK RG 48
- Zoro # G1295345
- UPC # 883248383490
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 48 Regular |
Maximum Height | 5 ft 11 in |
Size - Numeric | 48 |
Minimum Height | 5 ft 7 in |
Maximum Waist Size | 46 1/2 in |
Maximum Chest Size | 48 in |
Size-Body Type | Regular |
Minimum Chest Size | 46 1/2 in |
Description
Mns Ls Action Back Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Black, Maximum Chest Size 48 in, Maximum Waist Size 46 1/2 in, Size XL, Size - Numeric 48, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 46 1/2 in, Cleaning and Care Instructions Industrial Wash, Designed to Wear Over Clothes Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOGGERS GRDN/RAIN BOOTS FLWR SZ8 (5002BK08)
- VIKING High Visibility Vest, Class 3, 3XL, Green (U6155G-3XL)
- HONEYWELL UVEX Safety Glasses, Blue Mirror Scratch-Resistant (SVP206)
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZOD-2X)
- RED KAP Insulated Duck Bib Overall (BD30BD RG L)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 38)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 52)
- RED KAP Mns Ls Navy Action Back Coverall (CT10NV RG 56)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 48)
- RED KAP Insulated Duck Coverall (CD32ND RG 4XL)
- DICKIES 32" x 30" White Painter's Bibs Cotton Overall (8953-32X30)
- Red Kap Workwear