Shop All Flame Resistant & Arc Flash Shirts
Red Kap
Mns Deluxe Black Zip Out Liner-Ls
Mfr # LN30BK RG XXL
Zoro # G1330765
$25.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 2XL
- Length 21 3/4 in
- Gender Men's
- Fabric Weight 4.5 oz
Product Information
- Brand Red Kap
- MFR # LN30BK RG XXL
- Zoro # G1330765
- UPC # 036394561544
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Length | 21 3/4 in |
Maximum Chest Size | 54 in |
Minimum Chest Size | 52 in |
Details
Color | Black |
Gender | Men's |
Fabric Weight | 4.5 oz |
Features | Removable Black Quilted Liner |
Compatible with Brand | Red Kap |
Compatible with Manufacturer Model Number | JT36, JY32 |
Garment Type | Jacket Liner |
Attachment Type | Zipper |
Compatible with Manufacturer Part Number | JT36, JY32 |
Compatible Manufacturer Part Number | JT36, JY32 |
Compatible with Manufacturer Model Number [NEW] | JT36, JY32 |
Compatible Manufacturer Model Number | JT36, JY32 |
For Use with Mfr. Model Number | JT36, JY32 |
For Use With Mfr. Model Number | JT36, JY32 |
Description
Mns Deluxe Black Zip Out Liner-Ls, Garment Type Jacket Liner, Material Nylon/Polyester, Attachment Type Zipper, Size 2XL, Front Closure Type Zipper, Color Black, Fabric Weight 4.5 oz, Maximum Chest Size 54 in, Gender Men's, Length 21 3/4 in, Minimum Chest Size 52 in, Compatible with Grainger Part Number 43N585, Compatible with Manufacturer Model Number JT36, JY32, Compatible with Brand Red Kap, Features Removable Black Quilted Liner
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Blank Floor Stand Safety Sign, 20 in H, 12 in W, Corrugated Plastic, Triangle, No Text, TP-YBLNK (TP-YBLNK)
- PIP PIP Micro-Finish„¢ Grip Nitrile Coated Gloves, 56-AG588, XL, Gray/White, 12 Pairs (56-AG588/XL)
- PROPPER Tactical Polo, S, LAPD Navy (F53834C450S)
- PIP Ironcat Irontex® Flame Retardant Cotton Sleeves, Green, 18", All Cotton (7070/18)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK RG L)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN L)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN XL)
- RED KAP Mns Ls Fr Blu Exec Drs Shirt (SR70FB 17534)
- RED KAP Mns Ss Fr Blu Exec Drs Shirt (SR60FB SS 165)
- ARIAT Flame-Resistant Shirt, Blue, L (10027886)
- PROPPER Tactical Shirt, Khaki, Size M Reg (F530138250M)
- Red Kap Arc Flash and Flame Resistant Clothing