Shop All Flame Resistant & Arc Flash Shirts
Red Kap
Mns Deluxe Black Zip Out Liner-Ls
Mfr # LN30BK LN L
Zoro # G1331961
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size L
- Length 23 3/4 in
- Gender Men's
- Fabric Weight 4.5 oz
Product Information
- Brand Red Kap
- MFR # LN30BK LN L
- Zoro # G1331961
- UPC # 036394561193
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Length | 23 3/4 in |
Maximum Chest Size | 46 in |
Minimum Chest Size | 44 in |
Details
Color | Black |
Gender | Men's |
Fabric Weight | 4.5 oz |
Features | Removable Black Quilted Liner |
Attachment Type | Zipper |
Compatible with Brand | Red Kap |
Compatible with Manufacturer Model Number | JT36, JY32 |
Garment Type | Jacket Liner |
Compatible with Manufacturer Part Number | JT36, JY32 |
Compatible Manufacturer Part Number | JT36, JY32 |
Compatible with Manufacturer Model Number [NEW] | JT36, JY32 |
Compatible Manufacturer Model Number | JT36, JY32 |
For Use with Mfr. Model Number | JT36, JY32 |
For Use With Mfr. Model Number | JT36, JY32 |
Description
Mns Deluxe Black Zip Out Liner-Ls, Garment Type Jacket Liner, Material Nylon/Polyester, Attachment Type Zipper, Size L, Front Closure Type Zipper, Color Black, Fabric Weight 4.5 oz, Maximum Chest Size 46 in, Gender Men's, Length 23 3/4 in, Minimum Chest Size 44 in, Compatible Grainger Part Number 43N585, Compatible Manufacturer Part Number JT36, JY32, Compatible with Brand Red Kap, Features Removable Black Quilted Liner
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (HK310PF)
- CONDOR Welding Waist Apron, Leather, 18"L (4KXH1)
- XPOSE SAFETY Traffic Cone, PVC, 28" H, Lime (LTC28-64-8-X)
- NMC Dot Placard Sign, 1824 8, Material: Rigid Plastic (DL147BR)
- RED KAP Mns Ls Fr Blu Exec Drs Shirt (SR70FB 17534)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN XL)
- RED KAP Mns Ss Fr Blu Exec Drs Shirt (SR60FB SS 165)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK RG L)
- PORTWEST FR Antistatic Henley T-Shirt, L (FR32)
- CAT WORKWEAR FR Banner L/S Tee, L, Navy (1630017-10564)
- ARIAT FR Combat Stretch Patriot Work Shirt, XLT (10035420)
- Red Kap Arc Flash and Flame Resistant Clothing