Shop All Work Jackets & Coats
Red Kap
Mns Charcoal Shop Coat
Mfr # KT30CH RG 48
Zoro # G1332409
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 7.5 oz
- Length 43 3/4 in
- Gender Unisex
- Hood Style None
- Number of Pockets 4-6
Product Information
- Brand Red Kap
- MFR # KT30CH RG 48
- Zoro # G1332409
- UPC # 036394667277
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Length | 43 3/4 in |
Size | XL |
Minimum Chest Size | 48 in |
Size-Body Type | Regular |
Maximum Chest Size | 50 in |
Description
Mns Charcoal Shop Coat, Garment Type Coat, Length Type Knee, Gender Unisex, Style Shop Coat, Insulated for Cold Conditions No, Material Cotton/Polyester, Fabric Weight 7.5 oz, Front Closure Type Snap, Includes Hood No, Hood Style None, Collar Style Notched Lapel, Includes Lining No, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 0, Color Charcoal, Length 43 3/4 in, Maximum Chest Size 50 in, Size-Body Type Regular, Size XL, Minimum Chest Size 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (477484)
- CAT Large Jersey Gloves (CAT015400L)
- 5.11 Taclite EMS Pants, 38/32, Dark Navy (74363)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Red, Size 5.5-6, PR (457406W-004-37)
- RED KAP Mens Navy Zip-Out Team Jkt JT36NV RG 3XL (JT36NV RG 3XL)
- RED KAP Butcher Coat 4006WH RG XXL (4006WH RG XXL)
- RED KAP Slash Pocket Jacket JT22NV RG M (JT22NV RG M)
- RED KAP Men's Navy Hooded Parka size JP70NV LN L (JP70NV LN L)
- RED KAP Solid Team Jacket JT38BK RG XXL (JT38BK RG XXL)
- RED KAP Unisex White Polyester Coat size M (KS64WH RG M)
- RED KAP Solid Team Jacket (JT38CH RG XL)
- Red Kap Work Jackets & Coats