Shop All Work Pants and Shorts
Red Kap
Mns Blk Cargo Pant W/Snaps Miters
Mfr # PT88BK 34 34
Zoro # G1407756
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Gender Men's
- Fabric Weight 7.5 oz.
- Fits Waist Size 34"
- Closure Type Zipper/Button
Product Information
- Brand Red Kap
- MFR # PT88BK 34 34
- Zoro # G1407756
- UPC # 763086643607
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Fits Waist Size | 34" |
Maximum Waist Size | 34 in |
Details
Item | Men's Industrial Cargo Pants |
Color | Black |
Material | Cotton/Polyester |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 7.5 oz. |
Closure Type | Zipper/Button |
Garment Style | Cargo Pants |
Pockets | 6 |
Waist Closure | Buttons |
Insulated for Cold Conditions | No |
Fly Closure Type | Zipper |
Leg Fit | Straight Leg |
Fit | Regular Fit |
Includes Hammer Loop | No |
Description
Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Black, Inseam 34 in, Maximum Waist Size 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 3 ft. L x Grease Resistant Natural Rubber, 1/2" Thick (454)
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, M, 1 PR (4061-M (8))
- ACCUFORM OSHA FIRE EXTINGUISHER TAGS FIRE SBTRS217PTM (SBTRS217PTM)
- EAGLE MFG 5 gal Red Steel Type II Safety Can Flammables (U251SX5)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 4032)
- RED KAP Work Pant, Navy, 30 in Inseam (PT89NV 8 30)
- RED KAP Mens Dungaree Jean (PD80PW 46 32)
- RED KAP Mens Relaxed Fit Stonewash Jean (PD60SW 46 30)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 31 34)
- RED KAP 6P54Pw0 Pre-Wash Indigo Denim Jeans (PD54PW 32 32)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 42x30 (74273)
- Red Kap Workwear