Shop All Work Shirts
Red Kap
Mens Ss Twill 65/35 Work Shirt-Bk, XL
Mfr # ST62BK SS XL
Zoro # G1370437
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Black
- Material Cotton/Polyester
- Fabric Weight 5.25 oz/sq yd
- Fit Regular Fit
Product Information
- Brand Red Kap
- MFR # ST62BK SS XL
- Zoro # G1370437
- UPC # 883248493106
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | XL |
Length | 32 in |
Size-Body Type | Regular |
Maximum Chest Size | 50 in |
Minimum Neck Size | 16.625 in |
Maximum Neck Size | 17.5 in |
Minimum Chest Size | 46 1/2 in |
Details
Item | Mens Ss Twill 65/35 Work Shirt-Bk,XL |
Color | Black |
Material | Cotton/Polyester |
Fabric Weight | 5.25 oz/sq yd |
Fit | Regular Fit |
Pockets | 2 |
Features | Touchtex(TM) Technology With Superior Color Retention |
Gender | Men's |
Type | Short |
Closure Type | Buttons |
Style | Work Shirt |
Reinforced Locations | Chest Pocket |
Series | ST62 |
Collar Style | Lined |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Pocket Locations | Left Chest, Right Chest |
Description
Mens Ss Twill 65/35 Work Shirt-Bk,XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Black, Sleeve Type Short, Size XL, Minimum Neck Size 16.625 in, Maximum Neck Size 17.5 in, Maximum Chest Size 50 in, Minimum Chest Size 46 1/2 in, Length 32 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Lined
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Label, Gas Cyl, 2x2 In, Ctd Paper, 250 Roll (LZH615PS2)
- TOUGH DUCK Reversible Safety Jacket, SJ271-FLGR-S (SJ271)
- HEXARMOR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, M, 1 PR (4060-M (8))
- KISHIGO XL Class 2 High Visibility Vest, Orange (1090-XL)
- RED KAP Mens Ss Dk Blue Workshirt, M (SP24DB SS M)
- RED KAP Mens Grey Ss Dress Shirt 60/40 (SR60GY SSL165)
- RED KAP Mens Ss Post Blue Poplin Work Shirt, XXL (SP24PB SS XXL)
- RED KAP 6S34Dn0 Mns Denim Ls Workshirt, XL (SD78DN LN XL)
- RED KAP Mens Ls Gray Poplin Work Shirt, S (SP14GY RG S)
- RED KAP Mens Ss Lt Tan Work Shirt No Pkts, M (SP26LT SS M)
- DICKIES Long Sleeve Work Shirt, Twill, Black, 3X (5574BK RG 3XL)
- Red Kap Workwear and Protective Clothing