Shop All Work Shirts
Red Kap
Mens Ss Navy Work Shirt No Pkts, XXL
Mfr # SP26NV SS XXL
Zoro # G1357977
$16.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2XL
- Color Navy
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Classic Fit
Product Information
- Brand Red Kap
- MFR # SP26NV SS XXL
- Zoro # G1357977
- UPC # 036394620722
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 2XL |
Sleeve Length | 11 in |
Length | 32 7/8 in |
Maximum Chest Size | 53 in |
Minimum Chest Size | 50 1/2 in |
Size-Body Type | Regular |
Maximum Neck Size | 18.5 in |
Minimum Neck Size | 17.625 in |
Details
Item | Mens Ss Navy Work Shirt No Pkts,XXL |
Color | Navy |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Classic Fit |
Pockets | 0 |
Features | Durable Press, Soil Release, Superior Color Retention, Wickability |
Gender | Men's |
Style | Work Shirt |
Type | Short |
Closure Type | Snap |
Application | Food Processing |
Collar Style | Two Piece |
Moisture-Wicking | Yes |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Series | SP26 |
Description
Mens Ss Navy Work Shirt No Pkts,XXL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 0, Fit Classic Fit, Color Navy, Sleeve Type Short, Sleeve Length 11 in, Size 2XL, Minimum Neck Size 17.625 in, Maximum Neck Size 18.5 in, Maximum Chest Size 53 in, Minimum Chest Size 50 1/2 in, Length 32 7/8 in, Size-Body Type Regular, Application Food Processing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Bradley OnSite Portable GravityFed Eyewash S19921 (S19-921)
- HONEYWELL SALISBURY Replacement Lens, ATPV 40 cal/sq cm (LFH40FSA-PP)
- WEARWELL 16 ft. L x PVC Sponge, 5/8" Thick (442.58X4X16BK)
- 3M 3M™ W2963 Waist Belt For Versaflo Air Control Valves, (51131070455)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, XL (SP24EX SS XL)
- RED KAP PMT Cotton Work Shirt Unisex, 2XL (SC3TGG RG XXL)
- RED KAP Mens Ls Dark Blue Workshirt, L (SP14DB RG L)
- RED KAP Mens Ss Dk Blue Workshirt, L (SP24DB SS L)
- RED KAP Mens Cotton Work Shirt Navy, L (SC30NV LN L)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, XL (SP14CH LN XL)
- DICKIES Long Sleeve Work Shirt, Twill, Black, XL (5574BK RG XL)
- Red Kap Workwear and Protective Clothing