Shop All Work Shirts
Red Kap
Mens Ss Navy Work Shirt No Pkts, XL
Mfr # SP26NV SS XL
Zoro # G3150351
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Navy
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Classic Fit
Product Information
- Brand Red Kap
- MFR # SP26NV SS XL
- Zoro # G3150351
- UPC # 036394620708
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | XL |
Length | 32 5/8 in |
Sleeve Length | 10 3/4 in |
Size-Body Type | Regular |
Maximum Chest Size | 50 in |
Minimum Chest Size | 46 1/2 in |
Maximum Neck Size | 17.5 in |
Minimum Neck Size | 16.625 in |
Details
Item | Mens Ss Navy Work Shirt No Pkts,XL |
Color | Navy |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Classic Fit |
Pockets | 0 |
Features | Durable Press, Soil Release, Superior Color Retention, Wickability |
Gender | Men's |
Type | Short |
Closure Type | Snap |
Style | Work Shirt |
Application | Food Processing |
Moisture-Wicking | Yes |
Series | SP26 |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Collar Style | Two Piece |
Description
Mens Ss Navy Work Shirt No Pkts,XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 0, Fit Classic Fit, Color Navy, Sleeve Type Short, Sleeve Length 10 3/4 in, Size XL, Minimum Neck Size 16.625 in, Maximum Neck Size 17.5 in, Maximum Chest Size 50 in, Minimum Chest Size 46 1/2 in, Length 32 5/8 in, Size-Body Type Regular, Application Food Processing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Safety Goggle, Clear WS Series (15995)
- TINGLEY Steel Toe Boot, Chemical Resistant, 15", PR (31341)
- ACCUFORM COLORCODE DEPARTMENT TAGS TPM100PTP (TPM100PTP)
- BULLARD Visor, Clear, 8InH x 15InW x 0.04In Thick (840T)
- RED KAP Mens Zip Smock, M (KP44NV SS M)
- RED KAP Mens Ss Gray Poplin Work Shirt, L (SP24GY SS L)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, S (SP10BW RG S)
- RED KAP U Ss 65/35 Crew Shirt - Blk/Red, 3XL (SY20BR SS 3XL)
- RED KAP U Ss 65/35 Crew Shirt - Blk/Red, L (SY20BR SS L)
- RED KAP Mns Ls Dark Navy Cotton Workshirt, XL (SC30DN LN XL)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- Red Kap Workwear