Shop All Work Shirts
Red Kap
Mens Ss Navy Work Shirt No Pkts, M
Mfr # SP26NV SS M
Zoro # G3150336
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Navy
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Classic Fit
Product Information
- Brand Red Kap
- MFR # SP26NV SS M
- Zoro # G3150336
- UPC # 036394620685
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | M |
Sleeve Length | 10 1/4 in |
Length | 32 1/8 in |
Minimum Neck Size | 14.625 in |
Minimum Chest Size | 38 1/2 in |
Size-Body Type | Regular |
Maximum Neck Size | 15.5 in |
Maximum Chest Size | 42 in |
Details
Item | Mens Ss Navy Work Shirt No Pkts,M |
Color | Navy |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Classic Fit |
Pockets | 0 |
Features | Durable Press, Soil Release, Superior Color Retention, Wickability |
Gender | Men's |
Type | Collared Work Shirt |
Style | Work Shirt |
Closure Type | Snap |
Application | Food Processing |
Moisture-Wicking | Yes |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Collar Style | Two Piece |
Series | SP26 |
Description
Mens Ss Navy Work Shirt No Pkts,M, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 0, Fit Classic Fit, Color Navy, Sleeve Type Short, Sleeve Length 10 1/4 in, Size M, Minimum Neck Size 14.625 in, Maximum Neck Size 15.5 in, Maximum Chest Size 42 in, Minimum Chest Size 38 1/2 in, Length 32 1/8 in, Size-Body Type Regular, Application Food Processing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Circuit Breaker Lockout, Red, 2-3/4 in. L (7257)
- SELLSTROM Faceshield Visor, Acetate, Clear, 6x19in (S36040)
- BRADY Pipe Marker, Natural Gas, Y, 3/4 to1-3/8 In (4097-A)
- ENPAC Vehicle Spill Kit, Oil-Based Liquids (13-ELHT-O)
- RED KAP Mens Ss Post Blue Poplin Work Shirt, XXL (SP24PB SS XXL)
- RED KAP PMT Cotton Work Shirt Unisex, 2XL (SC3TGG RG XXL)
- RED KAP Mens Ls Dark Blue Workshirt, L (SP14DB RG L)
- RED KAP Mens Zip Smock, 4XL (KP44NV SS 4XL)
- RED KAP Short Sleeve Polo, XL, Royal Blue, Button (SK90RB SS XL)
- RED KAP Mns Ls Navy Dp Cotton Workshirt, XL (SC30NV XLNXL)
- DICKIES Short Sleeve Polo, Black English Red, XL (LS66ER RG XL)
- Red Kap Workwear