Shop All Work Shirts
Red Kap
Mens Ss Navy Work Shirt No Pkts, L
Mfr # SP26NV SS L
Zoro # G3150327
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Navy
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Classic Fit
Product Information
- Brand Red Kap
- MFR # SP26NV SS L
- Zoro # G3150327
- UPC # 036394620678
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Sleeve Length | 10 1/2 in |
Length | 32 3/8 in |
Minimum Chest Size | 42 1/2 in |
Size-Body Type | Regular |
Maximum Chest Size | 46 in |
Maximum Neck Size | 16.5 in |
Minimum Neck Size | 15.625 in |
Details
Item | Mens Ss Navy Work Shirt No Pkts,L |
Color | Navy |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Classic Fit |
Pockets | 0 |
Features | Durable Press, Soil Release, Superior Color Retention, Wickability |
Gender | Men's |
Style | Work Shirt |
Type | Short |
Closure Type | Snap |
Application | Food Processing |
Series | SP26 |
Moisture-Wicking | Yes |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Collar Style | Two Piece |
Description
Mens Ss Navy Work Shirt No Pkts,L, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 0, Fit Classic Fit, Color Navy, Sleeve Type Short, Sleeve Length 10 1/2 in, Size L, Minimum Neck Size 15.625 in, Maximum Neck Size 16.5 in, Maximum Chest Size 46 in, Minimum Chest Size 42 1/2 in, Length 32 3/8 in, Size-Body Type Regular, Application Food Processing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, XS, Nylon (10197206)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 7, PR (96-002)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile/Polyurethane, 6, 1 PR (11-738)
- ALTA Knee Pads, Hard Shell Style, PR (50413.00)
- RED KAP Mens Ss Petrol Blue Work Shirt, XL (SP24MB SSLXL)
- RED KAP Mns Ss Diag Twill Polo Bk/Ch W/Pkt (SK52BK SS S)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, L (SC40OR SS L)
- RED KAP Mens Ls Burgundy Poplin Work Shirt, 4XL (SP14BY RG 4XL)
- RED KAP Mns Ls White Dp Cotton Workshirt, XL (SC30WH LN XL)
- RED KAP Short Sleeve Polo, L, Med Blue, Polyester (SK90MB SS L)
- CARHARTT T-Shirt, Navy, L (K87-NVY LRG REG)
- Red Kap Workwear and Protective Clothing