Shop All Work Shirts
Red Kap
Mens Ss Lt Tan Work Shirt No Pkts, XL
Mfr # SP26LT SS XL
Zoro # G3150318
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Tan
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Classic Fit
Product Information
- Brand Red Kap
- MFR # SP26LT SS XL
- Zoro # G3150318
- UPC # 036394876068
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | XL |
Length | 32 5/8 in |
Sleeve Length | 10 3/4 in |
Minimum Chest Size | 46 1/2 in |
Minimum Neck Size | 16.625 in |
Maximum Chest Size | 50 in |
Maximum Neck Size | 17.5 in |
Size-Body Type | Regular |
Details
Item | Mens Ss Lt Tan Work Shirt No Pkts,XL |
Color | Tan |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Classic Fit |
Pockets | 0 |
Features | Durable Press, Soil Release, Superior Color Retention, Wickability |
Gender | Men's |
Closure Type | Snap |
Style | Work Shirt |
Type | Short |
Application | Food Processing |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Series | SP26 |
Collar Style | Two Piece |
Moisture-Wicking | Yes |
Description
Mens Ss Lt Tan Work Shirt No Pkts,XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 0, Fit Classic Fit, Color Tan, Sleeve Type Short, Sleeve Length 10 3/4 in, Size XL, Minimum Neck Size 16.625 in, Maximum Neck Size 17.5 in, Maximum Chest Size 50 in, Minimum Chest Size 46 1/2 in, Length 32 5/8 in, Size-Body Type Regular, Application Food Processing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLD ARMOR E-Z House Wash 1 gal Liquid (FG503M)
- CONDOR Nitrile Disposable Gloves, 2.5 mil Palm, Nitrile, Powder-Free, L (9), 100 PK, Blue (56JT49)
- LIFT SAFETY FACTOR Knee Guard (KFR-0K)
- MOLDEX Moldex Oil-Free Paint Spray/Pesticides Half-Mask Respirator (7112)
- RED KAP Short Sleeve Polo, Sz L, Tan, Polyester (SK90TN SS L)
- RED KAP Mens Ss Petrol Blue Work Shirt, XL (SP24MB SSLXL)
- RED KAP Mens Ls Choc Brwn Poplin Work Shirt, XXL (SP14CB RG XXL)
- RED KAP Mns Ls Button Down Poplin Shirt-Nv, XL (SP90NV XL 367)
- RED KAP Mens Ls Gray Poplin Work Shirt, L (SP14GY RG L)
- RED KAP Mens Grey Ls Dress Shirt 60/40 (SR70GY 18534)
- 5.11 Taclite Pro Shirt, Charcoal, XL (71175)
- Red Kap Work Shirts