Shop All Work Shirts
Red Kap
Mens Ss Lt Blue Chamb Shirt 65/35, M
Mfr # SC24LB SS M
Zoro # G1343100
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Cotton/Polyester
- Fabric Weight 4 oz/sq yd
- Fit Dress Shirt Fit
- Pockets 2
Product Information
- Brand Red Kap
- MFR # SC24LB SS M
- Zoro # G1343100
- UPC # 036394839414
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | M |
Length | 32 3/8 in |
Sleeve Length | 11 in |
Minimum Neck Size | 14.625 in |
Maximum Neck Size | 15.5 in |
Size-Body Type | Regular |
Minimum Chest Size | 42 1/2 in |
Maximum Chest Size | 46 in |
Details
Description
Mens Ss Lt Blue Chamb Shirt 65/35,M, Gender Men's, Style Deluxe Western Style Shirt, Material Cotton/Polyester, Fabric Weight 4 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Dress Shirt Fit, Color Blue, Sleeve Type Short, Sleeve Length 11 in, Size M, Minimum Neck Size 14.625 in, Maximum Neck Size 15.5 in, Maximum Chest Size 46 in, Minimum Chest Size 42 1/2 in, Length 32 3/8 in, Size-Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON Rubber Electrical Glove Bags (GLOVEBAG-CNVS16)
- MONTOUR LINE Stanchion Post and Rope Flat Base Black Post Crown Top (CX-BK-CN)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 12PK (09-K1450/XL)
- CAIMAN Hi-Vis Mechanics Gloves, 2XL, Yellow/White (2919 2XL)
- RED KAP Mens Ss Lt Blue Chamb Shirt 65/35, S (SC24LB SS S)
- RED KAP PMT Cotton Work Shirt Unisex, 2XL (SC3TGG RG XXL)
- RED KAP Mens Ss Lt Gray Work Shirt No Pkts, XL (SP26LA SS XL)
- RED KAP Mns Ss Diag Twill Polo Bk/Ch W/Pkt (SK52BK SS M)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, XL (SP14CH LN XL)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, M (SP14CH RG M)
- CUMMINS Unisex T-Shirt Short Sleeve Black Cotton Pocket Tee - 4XL (CMN4751)
- Red Kap Workwear