Shop All Work Shirts
Red Kap
Mens Ss Gray Poplin Work Shirt, L
Mfr # SP24GY SS L
Zoro # G3149627
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
- Pockets 2
- Features Touchtex(TM) Technology With Superior Color Retention
Product Information
- Brand Red Kap
- MFR # SP24GY SS L
- Zoro # G3149627
- UPC # 036394541638
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Length | 32 3/8 in |
Sleeve Length | 10 1/2 in |
Maximum Chest Size | 46 in |
Minimum Chest Size | 42 1/2 in |
Minimum Neck Size | 15.625 in |
Size-Body Type | Regular |
Maximum Neck Size | 16.5 in |
Description
Mens Ss Gray Poplin Work Shirt,L, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Gray, Sleeve Type Short, Sleeve Length 10 1/2 in, Size L, Minimum Neck Size 15.625 in, Maximum Neck Size 16.5 in, Maximum Chest Size 46 in, Minimum Chest Size 42 1/2 in, Length 32 3/8 in, Size-Body Type Regular, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Filter Cartridge (9070C)
- POLYCO Die Cut Apron, Yellow, 55 In. L, PK50 (46524)
- MOON AMERICAN Rocker Lug, FNPSHxMNPSH, 1-1/2 Inx1 In (369-1511014)
- MAXIT Balaclava, HOTHEAD, Over-the-Head, ProMax, Full Head and Neck Coverage, Black, Universal Size (101919409)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, XL (SP24LG SSLXL)
- RED KAP Mens Ss Petrol Blue Work Shirt, L (SP24MB SS L)
- RED KAP Mens Ss Petrol Blue Work Shirt, XL (SP24MB SSLXL)
- RED KAP Mns Ls Lt Blue Dp Cotton Workshirt, L (SC30LB LN L)
- RED KAP Mens Ss Royal Blue Poplin Wrk Shirt, 4XL (SP24RB SS 4XL)
- RED KAP Mns Ss Blue/Cream Mini Plaid Shirt, L (SP84WB SS L)
- TOUGH DUCK Sleeveless Polyester Jersey T-Shirt (ST152)
- Red Kap Workwear