Shop All Work Shirts
Red Kap
Mens Ss Choc Brwn Poplin Work Shirt, 4XL
Mfr # SP24CB SS 4XL
Zoro # G1353521
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
- Pockets 2
- Features Touchtex(TM) Technology With Superior Color Retention
Product Information
- Brand Red Kap
- MFR # SP24CB SS 4XL
- Zoro # G1353521
- UPC # 036394870776
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 4XL |
Sleeve Length | 11 1/2 in |
Length | 33 3/8 in |
Maximum Neck Size | 20.5 in |
Size-Body Type | Regular |
Minimum Chest Size | 56 1/2 in |
Minimum Neck Size | 19.625 in |
Maximum Chest Size | 59 in |
Description
Mens Ss Choc Brwn Poplin Work Shirt,4XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Brown, Sleeve Type Short, Sleeve Length 11 1/2 in, Size 4XL, Minimum Neck Size 19.625 in, Maximum Neck Size 20.5 in, Maximum Chest Size 59 in, Minimum Chest Size 56 1/2 in, Length 33 3/8 in, Size-Body Type Regular, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, XL, 10" L, PR (SKC2SN-05-XL)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40048)
- CESTUS Work Gloves , C-20 Oil Resistant Glove PR (C-20 - L)
- ACCUFORM Banner, Forklifts Are Not, 28 x 96 In. (MBR891)
- RED KAP Mens Ss Charcoal Poplin Work Shirt, M (SP24CH SS M)
- RED KAP Mns Ss Black Poplin Work Shirt, XXL (SP24BK SSLXXL)
- RED KAP Mens Ss Charcoal Poplin Work Shirt, 4XL (SP24CH SSL4XL)
- RED KAP Short Sleeve Polo, Mens, 4XL, Charcoal/Gray (SK96CH SS 4XL)
- RED KAP Mns Ss Black Poplin Work Shirt, XL (SP24BK SS XL)
- RED KAP Mens Ls Black Poplin Workshirt, XXL (SP14BK LN XXL)
- N-FERNO BY ERGODYNE 6436 L Black Long Sleeve Lightweight Base Layer Shirt (6436)
- Red Kap Workwear