Shop All Work Shirts
Red Kap
Mens Ss Charcoal Poplin Work Shirt, M
Mfr # SP24CH SSLM
Zoro # G1354565
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
- Pockets 2
- Features Touchtex(TM) Technology With Superior Color Retention
Product Information
- Brand Red Kap
- MFR # SP24CH SSLM
- Zoro # G1354565
- UPC # 036394065783
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | M |
Length | 33 1/2 in |
Sleeve Length | 11 1/4 in |
Minimum Chest Size | 38 1/2 in |
Minimum Neck Size | 14.625 in |
Maximum Chest Size | 42 in |
Maximum Neck Size | 15.5 in |
Size-Body Type | Tall |
Description
Mens Ss Charcoal Poplin Work Shirt,M, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Gray, Sleeve Type Short, Sleeve Length 11 1/4 in, Size M, Minimum Neck Size 14.625 in, Maximum Neck Size 15.5 in, Maximum Chest Size 42 in, Minimum Chest Size 38 1/2 in, Length 33 1/2 in, Size-Body Type Tall, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Glasses, Clr Tmpls, In/Out, Anti-Fog, Indoor/Outdoor Mirror Anti-Fog, Scratch-Resistant (17060)
- BRADY Label, Color Silver, 1" W, 1" H (M7-20-362)
- PANDUIT Wire Marker Book, Vinyl Cloth, 1-30 (PCMB-11)
- OCCUNOMIX Full Brim Hard Hat Cover, For Use With Hard Hats Orange (V896-FBO)
- RED KAP Mns Ss Black Poplin Work Shirt, XXL (SP24BK SS XXL)
- RED KAP Mns Ss Black Poplin Work Shirt, M (SP24BK SS M)
- RED KAP Mens Ss Charcoal Poplin Work Shirt, XXL (SP24CH SS XXL)
- RED KAP Mens Ls Lt Gray Poplin Work Shirt, M (SP14LA RG M)
- RED KAP Mens Ss Gray Poplin Work Shirt, XXL (SP24GY SS XXL)
- RED KAP Mns Ls Button Down Poplin Shirt-Nv, XL (SP90NV XL 367)
- PROPPER Tactical Polo, 3XL, Black (F53834C0013XL)
- Red Kap Workwear and Protective Clothing