Shop All Work Pants and Shorts
Red Kap
Mens Relaxed Fit Stonewash Jean
Mfr # PD60SW 46 30
Zoro # G1305739
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Stonewash
- Material Cotton
- Fabric Weight 13.75 oz
- Pockets 5
Product Information
- Brand Red Kap
- MFR # PD60SW 46 30
- Zoro # G1305739
- UPC # 883248777626
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 46 in |
Tag Size | 46 x 30 |
Maximum Waist Size | 46 in |
Details
Item | Mens Relaxed Fit Stonewash Jean |
Gender | Men's |
Color | Stonewash |
Material | Cotton |
Inseam | 30 in |
Fabric Weight | 13.75 oz |
Pockets | 5 |
Features | Antique Brass Rivets, Decorative Stitching on Back Pockets, Deep Front Pockets, Durashield(R) Finish on Black, Felled Outseam, Seatseam, and Riser Seam, Leatherette Patch With Logo |
Series | PD60 |
Style | Denim Jeans |
Garment Style | Women's Shorts |
Number of Outside Pockets | 5 |
Ankle Type | Open |
Fit | Relaxed Fit |
Fly Closure Type | Zipper |
Insulated for Cold Conditions | No |
Waist Closure | Buttons |
Jean Wash | Stone |
Leg Fit | Straight Leg |
Cleaning and Care Instructions | Home Wash |
Description
Mens Relaxed Fit Stonewash Jean, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 13.75 oz, Includes Lining No, Style Denim Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Stonewash, Inseam 30 in, Maximum Waist Size 46 in, Ankle Type Open, Cleaning and Care Instructions Home Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION 30 Minute Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24427 (A-1218-24427)
- MCR SAFETY Unlined Pigskin Driver Gloves, Cream, X-Large, Pair, PK12, 12PK (3400XL)
- DANA Fire Extinguisher Cabinet, Recessed, 26 3/4 in Height, 10 lb (7220-DV)
- BRADY Danger Label, Instruction, 5 In. W, PK5, 86276 (86276)
- RED KAP Mns Navy Cargo Pant W/Snaps Miters (PT88NV 4034)
- RED KAP Mens Black Workpant (PT10BK 62 30)
- RED KAP Mens Dungaree Jean (PD80PW 33 34)
- RED KAP Work Pant, Navy, 30 in Inseam (PT89NV 8 30)
- RED KAP Work Pant, Navy, 30 in Inseam (PT89NV 18 30)
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 12 27)
- CARHARTT Dungaree Work Pants, Black, Size 30x32 In (B11-BLK 30 32)
- Red Kap Workwear