Shop All Work Pants and Shorts
Red Kap
Mens Navy Pant W/Side Elastic
Mfr # PT60NV 38 32
Zoro # G0679266
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Cotton/Polyester
- Gender Men's
- Fabric Weight 7.5 oz
- Fits Waist Size 37" to 38"
Product Information
- Brand Red Kap
- MFR # PT60NV 38 32
- Zoro # G0679266
- UPC # 036394818921
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Fits Waist Size | 37" to 38" |
Maximum Waist Size | 38 in |
Tag Size | 38 x 32 |
Details
Item | Men's Elastic Insert Work Pants |
Color | Navy |
Material | Cotton/Polyester |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 7.5 oz |
Closure Type | Zipper/Button |
Number of Outside Pockets | 4 |
Garment Style | Work Pants |
Pockets | 4 |
Cleaning and Care Instructions | Industrial Wash |
Series | PT60 |
Waist Closure | Buttons |
Features | Requires Minimum Ironing, Self Fabric Waistband, Side Elastic Waist Inserts, Synthetic Blend Pocketing, Touchtex Technology, Wrinkle Resistant |
Insulated for Cold Conditions | No |
Fit | Easy Fit |
Leg Fit | Straight Leg |
Ankle Type | Open |
Fly Closure Type | Zipper |
Includes Hammer Loop | No |
Description
Mens Navy Pant W/Side Elastic, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 32 in, Maximum Waist Size 38 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY MIG/TIG Welding Gloves, Deerskin Palm, XL, 12PK (4982XL)
- CONCH UMBRELLAS Conch Umbrellas 1260YH Pink Trim Clear Umbrella; Pink (1260YH Pink)
- DIXON Pin Lug Hydrant Adapter, 2-1/2 x 1-1/2 in Nominal, Female NH NST x Male NH NST End Style, Brass, Dom (HA2515F)
- ZORO SELECT Warning Tape, Striped, Red/White, 1-1/2" W (20TD65)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 30 30)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 44 32)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 36 34)
- RED KAP Work Pant, Navy, 30 in Inseam (PT89NV 8 30)
- RED KAP 6P54Pw0 Pre-Wash Indigo Denim Jeans (PD54PW 32 32)
- RED KAP Mns Navy Cargo Pant W/Snaps Miters (PT88NV 34 32)
- 5.11 Mens Cargo Pants, Size 34" x 34", Black (74439)
- Red Kap Work Pants and Shorts