Shop All Work Pants and Shorts
Red Kap
Mens Navy Pant W/Side Elastic
Mfr # PT60NV 32 32
Zoro # G0679178
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Cotton/Polyester
- Gender Men's
- Fabric Weight 7.5 oz
- Fits Waist Size 31" to 32"
Product Information
- Brand Red Kap
- MFR # PT60NV 32 32
- Zoro # G0679178
- UPC # 036394818563
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 58 in |
Fits Waist Size | 31" to 32" |
Maximum Waist Size | 32 in |
Tag Size | 32 x 32 |
Details
Item | Men's Elastic Insert Work Pants |
Color | Navy |
Material | Cotton/Polyester |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 7.5 oz |
Closure Type | Zipper/Button |
Number of Outside Pockets | 4 |
Garment Style | Work Pants |
Pockets | 4 |
Features | Requires Minimum Ironing, Self Fabric Waistband, Side Elastic Waist Inserts, Synthetic Blend Pocketing, Touchtex Technology, Wrinkle Resistant |
Fit | Easy Fit |
Waist Closure | Buttons |
Insulated for Cold Conditions | No |
Series | PT60 |
Fly Closure Type | Zipper |
Ankle Type | Open |
Leg Fit | Straight Leg |
Cleaning and Care Instructions | Industrial Wash |
Includes Hammer Loop | No |
Description
Mens Navy Pant W/Side Elastic, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 32 in, Maximum Waist Size 32 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Seamless Knits for General Duty, S, PK12 (35-C110/S)
- ZORO SELECT Lockout Padlock, KA, Black, 2"H (48JR44)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/8" Shank L, Steel, 93 (00093)
- DUPONT Collared Disposable Coverall, 4XL, 25 PK, White, SMS, Zipper (PB120SWH4X002500)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 42 32)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 38 32)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 36 34)
- RED KAP Work Pant, Khaki, 26 in Inseam (PT89KH 6 26)
- RED KAP Mns Brown Dp Cotton Work Pant (PC20BN 44 34)
- RED KAP Mens Dungaree Jean (PD80PW 42 30)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x32 (74273)
- Red Kap Workwear