Shop All Lab Coats & Jackets
Red Kap
Mens Navy Lab Coat 80/20
Mfr # KP14NV RG 46
Zoro # G1330309
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Open
- Color Blue
- Material Cotton Poplin/Polyester
- Anti-Static No
- Closure Type Button
Product Information
- Brand Red Kap
- MFR # KP14NV RG 46
- Zoro # G1330309
- UPC # 036394320738
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Overall Length | 41 1/2 in |
Chest Size - Minimum | 44 in |
Height - Maximum | 71 in |
Chest Size - Maximum | 46 in |
Named Size | L |
Height - Minimum | 67 in |
Description
Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 46 in, Chest Size - Minimum 44 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Notched Lapel, Color Blue, Cuff Style Open, Features Industrial Wash, Meant to be Worn Over Clothes, Non-Yellowing Buttons, Gender Men's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 71 in, Height - Minimum 67 in, Launderable Yes, Liquid Dispersal Type Splash, Spray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Latex Coated Gloves, Palm Coverage, Blue/Gray, M, 12PK (39-C1600/M)
- NMC Notice Authorized Personnel Only Sign, N34RB (N34RB)
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, L (61764)
- LYLE ADA Handicapped Parking Sign, 18" x 12, T1-1129-EG_12x18 (T1-1129-EG_12x18)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 48)
- RED KAP Anti-Static Lab Coat, Blue, M (KK28BL RG M)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG XXL)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 52)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG M)
- RED KAP Unisex Pocketless Wrap (WP18WH RG M)
- NEESE Outerwear Chem Shield 96 Series Coat w/Hd-Green-L (96001-30-1-GRN-L)
- Red Kap Scrubs & Lab Coats