Shop All Work Jackets & Coats
Red Kap
Men's Navy Hooded Parka size JP70NV RG M
Mfr # JP70NV RG M
Zoro # G1431617
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material 65% Polyester/35% Cotton
- Closure Type Double-Slider Head Zipper
- Garment Style Hooded
- Fits Chest Size 40" to 42"
Product Information
- Brand Red Kap
- MFR # JP70NV RG M
- Zoro # G1431617
- UPC # 036394559978
- Country of Origin Indonesia
- Category Work Jackets & Coats
Dimensions
Size | M |
Fits Chest Size | 40" to 42" |
Details
Item | Parka |
Color | Navy |
Material | 65% Polyester/35% Cotton |
Closure Type | Double-Slider Head Zipper |
Garment Style | Hooded |
Lining Material | 100% Polyester |
Insulated | Yes |
Description
Mns Hooded Heavyweight Parka Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR FastFit® Wolf Grey Tactical Glove, S, 7" L, PR (FFTAB-88-008)
- DUNLOP Overboots, Mens, M, Button Tab, Yllw, PVC, PR (8802000)
- JUSTIN ORIGINAL WORKBOOTS Size 12 Men's Western Boot Steel Work Boot, Brown (WK2104- 120 D)
- BRITE-STRIKE Traffic Safety Gloves, L/XL (IGT-08-L/XL)
- RED KAP 65/35 P/C Cotton Duck Hooded Jacket JD20ND RG L (JD20ND RG L)
- RED KAP Slash Pocket Jacket JT22NV RG XL (JT22NV RG XL)
- RED KAP Slash Pocket Jacket JT22SG RG L (JT22SG RG L)
- RED KAP Men's Navy Hooded Parka size JP70NV RG 3XL (JP70NV RG 3XL)
- RED KAP Mns Charcoal Quilted Vest Patch Pkt (VT22CH RG XL)
- RED KAP Men's Blue Polyester/Cotton Jacket size M (JT38NV RG M)
- TOUGH DUCK Mountaineering Jacket, Navy, XL (WJ231)
- Red Kap Work Jackets & Coats