Shop All Work Jackets & Coats
Red Kap
Men's Navy Hooded Parka size JP70NV RG 3XL
Mfr # JP70NV RG 3XL
Zoro # G1431580
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Material 65% Polyester/35% Cotton
- Closure Type Double-Slider Head Zipper
- Lining Material 100% Polyester
- Insulated Yes
Product Information
- Brand Red Kap
- MFR # JP70NV RG 3XL
- Zoro # G1431580
- UPC # 036394560011
- Country of Origin Indonesia
- Category Work Jackets & Coats
Dimensions
Size | 3XL |
Fits Chest Size | 56" to 58" |
Details
Item | Parka |
Color | Navy |
Material | 65% Polyester/35% Cotton |
Closure Type | Double-Slider Head Zipper |
Lining Material | 100% Polyester |
Insulated | Yes |
Garment Style | Hooded |
Description
Mns Hooded Heavyweight Parka Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH & WESSON Safety Glasses, Yellow Scratch-Resistant (19826)
- XSORB Spill Kit, Universal (PKPB7U)
- MONTOUR LINE Retractable Belt Barrier Cone Mount Red Case 9ft. R.Cau..Belt (CM115-RD-CAURW-90)
- ZING EXIT Sign, Left Arrow, 10X14" Adhesive (2082S)
- RED KAP Slash Pocket Jacket JT22NV RG L (JT22NV RG L)
- RED KAP Unisex White Polyester Coat size 4XL (KS64WH RG 4XL)
- RED KAP Men's Blue Polyester/Cotton Jacket size L (JT50NV RG L)
- RED KAP Solid Team Jacket JT38BK RG XXL (JT38BK RG XXL)
- RED KAP Unisex Navy Polyester Jacket size L (JP68NV RG L)
- RED KAP Solid Team Jacket JT38CH RG L (JT38CH RG L)
- BERNE Vest, Duck Workmans, Quilt Lined, 4XL, Reg (V812)
- Red Kap Workwear