Shop All Work Shirts
Red Kap
Mens Ls Lt Blu Chambray 65/35 Shirt, XL
Mfr # SC14LB LN XL
Zoro # G1342087
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chambray Blue
- Material Cotton/Polyester
- Fabric Weight 4 oz/sq yd
- Fit Dress Shirt Fit
- Pockets 2
Product Information
- Brand Red Kap
- MFR # SC14LB LN XL
- Zoro # G1342087
- UPC # 036394838554
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | XL |
Length | 34 5/8 in |
Sleeve Length | 36 in |
Maximum Neck Size | 17.5 in |
Maximum Chest Size | 54 in |
Minimum Chest Size | 50 1/2 in |
Minimum Neck Size | 16.625 in |
Size-Body Type | Tall |
Details
Item | Long Sleeve Western Shirt |
Color | Chambray Blue |
Material | Cotton/Polyester |
Fabric Weight | 4 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 2 |
Features | Western Style Front/Back Yoke |
Gender | Men's |
Type | Collared Work Shirt |
Style | Deluxe Western Style Shirt |
Closure Type | Snap |
Series | SC14 |
Collar Style | Two Piece |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Pocket Locations | Left Chest, Right Chest |
Description
Mens Ls Lt Blu Chambray 65/35 Shirt,XL, Gender Men's, Style Deluxe Western Style Shirt, Material Cotton/Polyester, Fabric Weight 4 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 2, Fit Dress Shirt Fit, Color Blue, Sleeve Type Long, Sleeve Length 36 in, Size XL, Minimum Neck Size 16.625 in, Maximum Neck Size 17.5 in, Maximum Chest Size 54 in, Minimum Chest Size 50 1/2 in, Length 34 5/8 in, Size-Body Type Tall, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 16 Men's 6 in Work Boot Composite Work Boot, Copper (CA5520)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Ultra-Low Sulfur Non-Highway Sign With Symbol, Landscape (OS-NS-D-1218-L-18755)
- BRADY Lockout Padlock, KD, Orange, 1-3/4"H, PK6 (51347)
- SIGNMISSION OSHA Danger Sign, Propane No Smoking, 14in X 10in Aluminum, 10" W, 14" L, Portrait (OS-DS-A-1014-V-1541)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, S (SP10BW RG S)
- RED KAP Wmns Ltblue Dress 80/20 Poplin S/Sl (DP23LB SS XXL)
- RED KAP Mens Ls Gray Poplin Work Shirt, 5XL (SP14GY RG 5XL)
- RED KAP Mens Ss Lt Tan Work Shirt No Pkts, M (SP26LT SS M)
- RED KAP Mens Ls Gray Poplin Work Shirt, L (SP14GY RG L)
- RED KAP 6S34Dn0 Mns Denim Ls Workshirt, XXL (SD78DN LN XXL)
- CARHARTT T-Shirt, Desert, XL (K87-DES XLG TLL)
- Red Kap Workwear