Shop All Work Shirts
Red Kap
Mens Ls Gray Poplin Work Shirt, L
Mfr # SP14GY RG L
Zoro # G0680228
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
- Pockets 2
Product Information
- Brand Red Kap
- MFR # SP14GY RG L
- Zoro # G0680228
- UPC # 036394857531
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Sleeve Length | 35 1/4 in |
Length | 32 3/8 in |
Maximum Chest Size | 46 in |
Size-Body Type | Regular |
Maximum Neck Size | 16.5 in |
Minimum Neck Size | 15.625 in |
Minimum Chest Size | 42 1/2 in |
Description
Mens Ls Gray Poplin Work Shirt,L, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Gray, Sleeve Type Long, Sleeve Length 35 1/4 in, Size L, Minimum Neck Size 15.625 in, Maximum Neck Size 16.5 in, Maximum Chest Size 46 in, Minimum Chest Size 42 1/2 in, Length 32 3/8 in, Size-Body Type Regular, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Flammable Dot Placard Sign, 1223, Pk10, Material: Adhesive Backed Vinyl (DL182P10)
- ACCUFORM DOUBLESIDED DOOR STICKERS DO NOT LADM202P (LADM202P)
- 5.11 Taclite Pro Pant, Mens, Coyote, 38x32 (74273)
- HONEYWELL UVEX Flashback Series Protective Eyewear (S4000C)
- RED KAP Mens Ls Orange Poplin Work Shirt, L (SP14OR RG L)
- RED KAP Mens Ls Choc Brwn Poplin Work Shirt, XL (SP14CB LN XL)
- RED KAP Mns Ls Navy Dp Cotton Workshirt, XXL (SC30NV XLNXXL)
- RED KAP Mens Ss Petrol Blue Work Shirt, L (SP24MB SS L)
- RED KAP Mens Ss Dk Blue Workshirt, M (SP24DB SS M)
- RED KAP Mens Ss Post Blue Poplin Work Shirt, XXL (SP24PB SS XXL)
- CARHARTT Short Sleeve Henley, Navy, 3XL (K84-NVY 3XL REG)
- Red Kap Workwear