Shop All Work Shirts
Red Kap
Mens Ls Gray Poplin Work Shirt, 6XL
Mfr # SP14GY RG 6XL
Zoro # G1348579
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6XL
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
- Pockets 2
Product Information
- Brand Red Kap
- MFR # SP14GY RG 6XL
- Zoro # G1348579
- UPC # 036394857623
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 6XL |
Length | 33 3/4 in |
Sleeve Length | 38 in |
Minimum Neck Size | 21.625 in |
Maximum Neck Size | 22.5 in |
Size-Body Type | Regular |
Minimum Chest Size | 57 1/2 in |
Maximum Chest Size | 60 in |
Description
Mens Ls Gray Poplin Work Shirt,6XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Gray, Sleeve Type Long, Sleeve Length 38 in, Size 6XL, Minimum Neck Size 21.625 in, Maximum Neck Size 22.5 in, Maximum Chest Size 60 in, Minimum Chest Size 57 1/2 in, Length 33 3/4 in, Size-Body Type Regular, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Sleeves, Knitted Cuff, L, PR (2042-L (9))
- NMC Emergency Eye Wash Station Keep Area Clear Sign, EGA4P (EGA4P)
- PLASTICADE Barricade, Type III, PP/Telspar, 8 ft., HIP (3308-HIP-DRILL-KIT)
- FIRST AID ONLY ANSI Class A+ Refill, 24 Unit, Eyewash, 1 oz (7-008-001)
- RED KAP U Ss 65/35 Crew Shirt - Blk/Red, L (SY20BR SS L)
- RED KAP Mens Ss Royal Blue Poplin Wrk Shirt, 4XL (SP24RB SS 4XL)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, XL (SC40OR SS XL)
- RED KAP Mns Ls Dark Navy Cotton Workshirt, XL (SC30DN LN XL)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, S (SP10BW RG S)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, XL (SP10BW RG XL)
- 5.11 Utility Polo, Size M, Silver Tan (41180)
- Red Kap Workwear