Shop All Work Shirts
Red Kap
Mens Ls Choc Brwn Poplin Work Shirt, XXL
Mfr # SP14CB LN XXL
Zoro # G1349279
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
- Pockets 2
Product Information
- Brand Red Kap
- MFR # SP14CB LN XXL
- Zoro # G1349279
- UPC # 036394852383
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 2XL |
Length | 34 1/4 in |
Sleeve Length | 37 3/4 in |
Maximum Chest Size | 53 in |
Maximum Neck Size | 18.5 in |
Minimum Neck Size | 17.625 in |
Minimum Chest Size | 50 1/2 in |
Size-Body Type | Tall |
Description
Mens Ls Choc Brwn Poplin Work Shirt,XXL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Brown, Sleeve Type Long, Sleeve Length 37 3/4 in, Size 2XL, Minimum Neck Size 17.625 in, Maximum Neck Size 18.5 in, Maximum Chest Size 53 in, Minimum Chest Size 50 1/2 in, Length 34 1/4 in, Size-Body Type Tall, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Sweat Band, Bump Caps (BPRBAND)
- CARHARTT T-Shirt, Desert, XL (K87-DES XLG TLL)
- WERNER Full Body Harness, Vest Style, XL (H232104)
- SAS SAFETY FACE SHIELD STORAGE POUCH (SA5145-20)
- RED KAP Mens Grey Ss Dress Shirt 60/40 (SR60GY SSL165)
- RED KAP Mens Ss Dk Blue Workshirt, M (SP24DB SS M)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, XL (SP14CH LN XL)
- RED KAP Mns S/S Silver Gy Poplin Workshirt, 5XL (SP24SV SS 5XL)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, XXL (SP24LG SSLXXL)
- RED KAP Mens Ls Navy Poplin Work Shirt, L (SP14NV XLNL)
- CARHARTT T-Shirt, Heather Gray, M (K87-HGY MED REG)
- Red Kap Work Shirts