Shop All Work Shirts
Red Kap
Mens Ls Blue/White Stripe Work Shrt, XL
Mfr # SP10BW RG XL
Zoro # G1346646
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester / 35% Cotton
- Fabric Weight 4.25 oz
- Closure Type Button
- Style Workshirt
Product Information
- Brand Red Kap
- MFR # SP10BW RG XL
- Zoro # G1346646
- UPC # 036394847150
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | XL |
Size-Body Type | Regular |
Details
Item | Long Sleeve Striped Work Shirt |
Color | Blue/White |
Material | 65% Polyester / 35% Cotton |
Fabric Weight | 4.25 oz |
Closure Type | Button |
Style | Workshirt |
Description
Mens Ls Blue/White Stripe Work Shrt,XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Safety Cone, 36 in Height, 12 3/4 in Width, Polypropylene, Cone, English, Spanish (2LEC6)
- CURAD Latex Exam Gloves, 5.9 mil Palm, Latex, Powder-Free, L, 100 PK, White (MIICUR8106)
- MUCK BOOT CO Men's Chore Classic Tall XpressCool (CHHC900 M 070)
- MCR SAFETY Leather Gloves, Brown, L, PK12 (36336KL)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, S (SP10BW RG S)
- RED KAP Mns Ls Ch/Wh Stripe Workshirt, L (SP10CW RG L)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, M (SP10BW RG M)
- RED KAP Mens Ss Charcoal Poplin Work Shirt, XXL (SP24CH SS XXL)
- RED KAP Mens Ss Lt Tan Work Shirt No Pkts, 3XL (SP26LT SS 3XL)
- RED KAP Short Sleeve Polo, Mens, 3XL, Polyester (SK92BK SS 3XL)
- RED KAP Mns Ss Black Poplin Work Shirt, XXL (SP24BK SSLXXL)
- Red Kap Workwear and Protective Clothing