Shop All Work Shirts
Red Kap
Mens Ls Blue/White Stripe Work Shrt, M
Mfr # SP10BW RG M
Zoro # G1346628
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester / 35% Cotton
- Fabric Weight 4.25 oz
- Style Workshirt
- Closure Type Button
Product Information
- Brand Red Kap
- MFR # SP10BW RG M
- Zoro # G1346628
- UPC # 036394847136
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | M |
Size-Body Type | Regular |
Details
Item | Long Sleeve Striped Work Shirt |
Color | Blue/White |
Material | 65% Polyester / 35% Cotton |
Fabric Weight | 4.25 oz |
Style | Workshirt |
Closure Type | Button |
Description
Mens Ls Blue/White Stripe Work Shrt,M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Maxview Faceshield, Visor Height: 9 in (14201)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 486X88 (486X88)
- HONEYWELL Repl Sensor, MICROpeL Combustible LEL (SR-W-MP75C)
- ZORO SELECT Flagging Tape, Pnk Glo/Blk, 150ft, 1-3/16In (CUPGBK104-200)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, XL (SP10BW RG XL)
- RED KAP Mns Ls Ch/Wh Stripe Workshirt, 6XL (SP10CW RG 6XL)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, S (SP10BW RG S)
- RED KAP U Ss 65/35 Crew Shirt - Blk/Red, XXL (SY20BR SS XXL)
- RED KAP Mens Grey Ls Dress Shirt 60/40 (SR70GY 18534)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, M (SC40OR SS M)
- RED KAP Mens Ls Dark Blue Workshirt, XXL (SP14DB LN XXL)
- Red Kap Workwear and Protective Clothing