Shop All Work Shirts
Red Kap
Mens Grey Ls Dress Shirt 60/40
Mfr # SR70GY 18534
Zoro # G1366891
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Gray
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Product Information
- Brand Red Kap
- MFR # SR70GY 18534
- Zoro # G1366891
- UPC # 883248022436
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 2XL |
Sleeve Length | 34 in |
Length | 35 in |
Maximum Chest Size | 52 in |
Maximum Neck Size | 18.5 in |
Minimum Chest Size | 50 1/2 in |
Size-Body Type | Regular |
Details
Item | Mens Gray Ls Dress Shirt 60/40 |
Color | Gray |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Features | Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant |
Gender | Men's |
Style | Dress |
Closure Type | Buttons |
Type | Collared Work Shirt |
Pattern | Solid |
Collar Style | Two Piece |
Series | SR70 |
Pocket Locations | Left Chest |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Description
Mens Gray Ls Dress Shirt 60/40, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Gray, Sleeve Type Long, Sleeve Length 34 in, Size 2XL, Maximum Neck Size 18.5 in, Maximum Chest Size 52 in, Minimum Chest Size 50 1/2 in, Length 35 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, 473N67 (473N67)
- QUICK DAM FLOOD BARRIER BAG 6PK (QD1224-6ES)
- ZORO SELECT Tower Light, Steady, 8-13/64 In, Am, Gr, Rd (6JZF7)
- ACCUFORM First Aid Sign, 10"X14", Plastic, Width: 14", MFSD927VP (MFSD927VP)
- RED KAP Wmns Ltblue Dress 80/20 Poplin S/Sl (DP23LB SS XXL)
- RED KAP Mns Ss Black Poplin Work Shirt, XL (SP24BK SSLXL)
- RED KAP F SS MIMIX WORK SHIRT NAVY (SX21NV)
- RED KAP Mns Ss Khaki Dp Cotton Workshirt, XL (SC40KH SSLXL)
- RED KAP Mns Ls Button Down Poplin Shirt-Nv, XL (SP90NV XL 367)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, XXL (SC40OR SS XXL)
- EN ROUTE TRAVELWARE En Route Travelware 173 15 x 10 x 2 in. Shirt & Tie Organizer Packing Cube - Black (173)
- Red Kap Workwear and Protective Clothing