Shop All Work Pants and Shorts
Red Kap
Mens Dungaree Jean
Mfr # PD80PW 40 30
Zoro # G1306308
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Indigo
- Gender Men's
- Material Cotton
- Fabric Weight 13.75 oz
- Application Carpentry
Product Information
- Brand Red Kap
- MFR # PD80PW 40 30
- Zoro # G1306308
- UPC # 763303127934
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 40 in |
Tag Size | 40 x 30 |
Maximum Waist Size | 40 in |
Details
Item | Mens Dungaree Jean |
Color | Indigo |
Gender | Men's |
Material | Cotton |
Inseam | 30 in |
Fabric Weight | 13.75 oz |
Application | Carpentry |
Features | Decorative Stitching, Leatherette Patch With Logo, Triple Felled Outseam and Seatseam, Two Needle Contrast Stitch Styling, Two Oversized Patch Hip Pockets |
Pockets | 5 |
Series | PD80 |
Garment Style | Women's Shorts |
Number of Outside Pockets | 5 |
Cleaning and Care Instructions | Home Wash, Industrial Laundry |
Leg Fit | Straight Leg |
Fly Closure Type | Zipper |
Waist Closure | Buttons |
Includes Hammer Loop | Yes |
Jean Wash | Stone |
Ankle Type | Open |
Fit | Loose Fit |
Insulated for Cold Conditions | No |
Description
Mens Dungaree Jean, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 13.75 oz, Includes Lining No, Style Dungaree Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Indigo, Inseam 30 in, Maximum Waist Size 40 in, Ankle Type Open, Application Carpentry, Cleaning and Care Instructions Home Wash, Industrial Laundry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, 2XL, 1 PR (546)
- ZORO SELECT Speed Bump, Rubber, 6 ft L, 1 ft W, Black/Yellow (29NH35)
- BRADY White Vinyl Wire Marker Tape, WRAP-4-427 (WRAP-4-427)
- FALLTECH Bolt-On D-Ring Anchorage (7414)
- RED KAP Mens Dungaree Jean (PD80PW 33 34)
- RED KAP Mens Dungaree Jean (PD80PW 31 30)
- RED KAP Mens Dungaree Jean (PD80PW 36 34)
- RED KAP Mens Dungaree Jean (PD80PW 36 30)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 30 30)
- RED KAP Mens Dungaree Jean (PD80PW 48 34)
- 5.11 Stryke Pants, 32 x 30 In, Dark Navy (74369)
- Red Kap Work Pants and Shorts