Shop All Work Pants and Shorts
Red Kap
Mens Dungaree Jean
Mfr # PD80PW 38 30
Zoro # G0678067
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Indigo
- Material Cotton
- Gender Men's
- Fabric Weight 13.75 oz
- Number of Outside Pockets 5
Product Information
- Brand Red Kap
- MFR # PD80PW 38 30
- Zoro # G0678067
- UPC # 763303127804
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Tag Size | 38 x 30 |
Maximum Waist Size | 38 in |
Details
Item | Mens Dungaree Jean |
Color | Indigo |
Material | Cotton |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 13.75 oz |
Number of Outside Pockets | 5 |
Pockets | 5 |
Garment Style | Jeans |
Application | Carpentry |
Features | Decorative Stitching, Leatherette Patch With Logo, Triple Felled Outseam and Seatseam, Two Needle Contrast Stitch Styling, Two Oversized Patch Hip Pockets |
Fit | Loose Fit |
Insulated for Cold Conditions | No |
Cleaning and Care Instructions | Home Wash, Industrial Laundry |
Leg Fit | Straight Leg |
Jean Wash | Stone |
Ankle Type | Open |
Fly Closure Type | Zipper |
Waist Closure | Buttons |
Series | PD80 |
Includes Hammer Loop | Yes |
Description
Mens Dungaree Jean, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 13.75 oz, Includes Lining No, Style Dungaree Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Indigo, Inseam 30 in, Maximum Waist Size 38 in, Ankle Type Open, Application Carpentry, Cleaning and Care Instructions Home Wash, Industrial Laundry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Red, XL (63258)
- TIMBERLAND PRO Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- BRADY Label, 1 1/2 in W, Clear; Red (M6-33-427-RD)
- TILLMAN MIG Welding Gloves, Cowhide Palm, XL, PR (55XL)
- RED KAP Mens Dungaree Jean (PD80PW 34 32)
- RED KAP Mens Dungaree Jean (PD80PW 34 30)
- RED KAP Mens Dungaree Jean (PD80PW 42 30)
- RED KAP Mens Charcoal Industrial Short (PT26CH 30 10)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 52 30)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 42 32)
- 5.11 Men's Tactical Pant, Black, 38 to 39" (74251)
- Red Kap Workwear