Shop All Work Pants and Shorts
Red Kap
Mens Dungaree Jean
Mfr # PD80PW 36 32
Zoro # G0678058
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Indigo
- Material Cotton
- Gender Men's
- Fabric Weight 13.75 oz
- Garment Style Jeans
Product Information
- Brand Red Kap
- MFR # PD80PW 36 32
- Zoro # G0678058
- UPC # 763303127699
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Maximum Waist Size | 36 in |
Tag Size | 36 x 32 |
Details
Item | Mens Dungaree Jean |
Color | Indigo |
Material | Cotton |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 13.75 oz |
Garment Style | Jeans |
Number of Outside Pockets | 5 |
Pockets | 5 |
Application | Carpentry |
Features | Decorative Stitching, Leatherette Patch With Logo, Triple Felled Outseam and Seatseam, Two Needle Contrast Stitch Styling, Two Oversized Patch Hip Pockets |
Waist Closure | Buttons |
Leg Fit | Straight Leg |
Fit | Loose Fit |
Fly Closure Type | Zipper |
Jean Wash | Stone |
Ankle Type | Open |
Insulated for Cold Conditions | No |
Cleaning and Care Instructions | Home Wash, Industrial Laundry |
Includes Hammer Loop | Yes |
Series | PD80 |
Description
Mens Dungaree Jean, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 13.75 oz, Includes Lining No, Style Dungaree Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Indigo, Inseam 32 in, Maximum Waist Size 36 in, Ankle Type Open, Application Carpentry, Cleaning and Care Instructions Home Wash, Industrial Laundry
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Encapsulated Pres Control, Spdt (P100EE-78C)
- BRADY Label Cartridge, Red, 1-4/5 In. W (M71EP-169-593-RD)
- ZORO SELECT Splash Shield Frames, PK20 (SSRF002522)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (62-401)
- RED KAP Mens Dungaree Jean (PD80PW 42 30)
- RED KAP Mens Dungaree Jean (PD80PW 38 30)
- RED KAP Mens Dungaree Jean (PD80PW 36 30)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 31 34)
- RED KAP Work Pant, Black, 30 in Inseam (PT89BK 20 30)
- RED KAP Mens Red-E-Prest Navy Work Pant (PT10NV 32 30)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- Red Kap Workwear