Shop All Work Pants and Shorts
Red Kap
Mens Charcoal Pant W/Side Elastic
Mfr # PT60CH 42 30
Zoro # G1321881
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 38 in
- Color Charcoal
- Gender Men's
- Material Cotton/Polyester
- Fabric Weight 7.5 oz
Product Information
- Brand Red Kap
- MFR # PT60CH 42 30
- Zoro # G1321881
- UPC # 883248544358
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Maximum Waist Size | 42 in |
Tag Size | 42 x 30 |
Details
Item | Mens Charcoal Pant W/Side Elastic |
Color | Charcoal |
Gender | Men's |
Material | Cotton/Polyester |
Inseam | 30 in |
Fabric Weight | 7.5 oz |
Features | Requires Minimum Ironing, Self Fabric Waistband, Side Elastic Waist Inserts, Synthetic Blend Pocketing, Touchtex Technology, Wrinkle Resistant |
Pockets | 4 |
Style | Work Pants |
Number of Outside Pockets | 4 |
Series | PT60 |
Garment Style | Women's Shorts |
Cleaning and Care Instructions | Industrial Wash |
Leg Fit | Straight Leg |
Fly Closure Type | Zipper |
Waist Closure | Buttons |
Fit | Easy Fit |
Insulated for Cold Conditions | No |
Ankle Type | Open |
Description
Mens Charcoal Pant W/Side Elastic, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Charcoal, Inseam 30 in, Maximum Waist Size 42 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Chain, 2 in. x 500 ft. L, Orange (50013-500)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Gray, XL, PR (300XL10)
- HONEYWELL NORTH Honeywell 7506N95 North N Series Filter, N95, 10/Pack (7506N95)
- CHECKERS Warning Whip, 5 ft. H, Green Light Bulb (FSLEDW5OWGF)
- RED KAP Work Pant, Black, 28 in Inseam (PT89BK 6 28)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 30 30)
- RED KAP Mens Charcoal Industrial Short (PT26CH 42 10)
- RED KAP Mens Charcoal Industrial Short (PT26CH 30 10)
- RED KAP Mens Dungaree Jean (PD80PW 36 30)
- RED KAP Mns Navy Cargo Pant W/Snaps Miters (PT88NV 4034)
- 5.11 Taclite Pro Pant, Mens, TDU Green, 44x30 (74273)
- Red Kap Workwear and Protective Clothing