Shop All Work Pants and Shorts
Red Kap
Mens Charcoal Dura Kap Work Pant
Mfr # PT20CH 46 30
Zoro # G0678557
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal
- Material Cotton/Polyester
- Gender Men's
- Fabric Weight 7.5 oz
- Pockets 4
Product Information
- Brand Red Kap
- MFR # PT20CH 46 30
- Zoro # G0678557
- UPC # 036394275250
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 33 in |
Tag Size | 46 x 30 |
Maximum Waist Size | 46 in |
Details
Item | Mens Charcoal Dura Kap Work Pant |
Color | Charcoal |
Material | Cotton/Polyester |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 7.5 oz |
Pockets | 4 |
Number of Outside Pockets | 4 |
Garment Style | Work Pants |
Features | Lasting Colors and Stain Resistance With An Even Softer Hand, Requires Minimum Ironing, Synthetic Blend Pocketing and Waistband Trim, Touchtex Technology Provides Breathable Comfort, Wrinkle Resistant |
Application | Industrial |
Leg Fit | Straight Leg |
Ankle Type | Open |
Waist Closure | Buttons |
Fly Closure Type | Zipper |
Series | PT20 |
Cleaning and Care Instructions | Industrial Wash |
Insulated for Cold Conditions | No |
Fit | Easy Fit |
Description
Mens Charcoal Dura Kap Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Charcoal, Inseam 30 in, Maximum Waist Size 46 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIY INDUSTRIES Floormark 1 In. X 100 Ft. Tape Clear, 2Pk (25-500-1100-602)
- ELLWOOD SAFETY 5 Aluminum Alloy Foot Guards (200-5.5)
- BRADY Numbers and Letters Labels, PK 10 (5050P-R)
- FIRST ALERT Batt Op Smk Alarm (1039796)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 52 30)
- RED KAP Mens Relaxed Fit Stonewash Jean (PD60SW 34 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 30 30)
- RED KAP Loose Fit Jeans, Stonewash, Size42x32 In (PD80SW 42 32)
- RED KAP Mns Navy Cargo Pant W/Snaps Miters (PT88NV 36 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 48 30)
- DICKIES Cargo Shorts, Navy, Cotton/Polyester (WP90NV 30 12)
- Red Kap Workwear and Protective Clothing