Shop All Work Pants and Shorts
Red Kap
Mens Charcoal Dura Kap Work Pant
Mfr # PT20CH 31 30
Zoro # G1312571
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Charcoal
- Material Cotton/Polyester
- Fabric Weight 7.5 oz
- Pockets 4
Product Information
- Brand Red Kap
- MFR # PT20CH 31 30
- Zoro # G1312571
- UPC # 036394088140
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 50 in |
Maximum Waist Size | 31 in |
Tag Size | 31 x 30 |
Details
Item | Mens Charcoal Dura Kap Work Pant |
Gender | Men's |
Color | Charcoal |
Material | Cotton/Polyester |
Inseam | 30 in |
Fabric Weight | 7.5 oz |
Pockets | 4 |
Features | Lasting Colors and Stain Resistance With An Even Softer Hand, Requires Minimum Ironing, Synthetic Blend Pocketing and Waistband Trim, Touchtex Technology Provides Breathable Comfort, Wrinkle Resistant |
Application | Industrial |
Garment Style | Women's Shorts |
Style | Industrial Pants |
Number of Outside Pockets | 4 |
Series | PT20 |
Fly Closure Type | Zipper |
Cleaning and Care Instructions | Industrial Wash |
Leg Fit | Straight Leg |
Ankle Type | Open |
Waist Closure | Buttons |
Insulated for Cold Conditions | No |
Fit | Easy Fit |
Description
Mens Charcoal Dura Kap Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Charcoal, Inseam 30 in, Maximum Waist Size 31 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, XS, 1 PR (KKC6FN-01-XS)
- BRADY Danger Tag, 5-1/2inHx3inW, Vinyl, PK25 (TG035E)
- CALDWELL Passive Earmuff Low-pro Gray 23dB (1103305)
- ZING Respirator Sign, V-Shape, Plastic (2592)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 50 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 35 32)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 37 34)
- RED KAP Industrial Work Pants, Navy, Size 34x34 In (PT20NV 34 34)
- RED KAP Mens Charcoal Industrial Short (PT26CH 30 10)
- RED KAP Industrial Work Pants, Navy, Size 38x34 In (PT20NV 38 34)
- MARCO Ultralite Blast Suit - XX-Large (1029504)
- Red Kap Workwear