Shop All Coveralls & Overalls
Red Kap
Mens Button Front Cotton Coverall
Mfr # CC16PB RG 60
Zoro # G1292956
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 60 Regular
- Material Cotton
- Fabric Weight 8.5 oz
- Closure Type Buttons
- Gender Men's
Product Information
- Brand Red Kap
- MFR # CC16PB RG 60
- Zoro # G1292956
- UPC # 883248063750
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 60 Regular |
Fits Waist Size | 58-1/2" |
Fits Chest Size | 58-1/2" to 60" |
Minimum Chest Size | 58 1/2 in |
Maximum Waist Size | 58 1/2 in |
Minimum Height | 5 ft 7 in |
Maximum Height | 5 ft 11 in |
Size-Body Type | Regular |
Size - Numeric | 60 |
Maximum Chest Size | 60 in |
Description
Mens Button Front Cotton Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Buttons, Fabric Weight 8.5 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Postman Blue, Maximum Chest Size 60 in, Maximum Waist Size 58 1/2 in, Size 4XL, Size - Numeric 60, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 58 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISIONAID VisionAid Metal Lens Cleaning Stations (1LC1776DU)
- EISCO SCIENTIFIC Eisco Animal Cell Mitosis Model (ZM0006)
- KONG Large Green Neoprene Slip-On Cuff Impact Gloves (KDC5-04-L)
- AVENGER SAFETY FOOTWEAR Size 12 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- RED KAP White Coverall-No Breast Pocket (CT16WH RG XL)
- RED KAP Coverall, Chest 40In., Orange (CT10OR RG 40)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 44)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 46)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 52)
- RED KAP Coverall, Chest 48In., White (CT10WH RG 48)
- POLAR PLUS Insulated Bib Overalls, Mens, 52 to 54 in., 10 oz. (92001-RXL4B)
- Red Kap Coveralls & Overalls