Shop All Coveralls & Overalls
Red Kap
Mens Button Front Cotton Coverall
Mfr # CC16NV LN 40
Zoro # G1292308
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Fabric Weight 8.5 oz
- Closure Type Buttons
- Gender Men's
- Series CC16
Product Information
- Brand Red Kap
- MFR # CC16NV LN 40
- Zoro # G1292308
- UPC # 883248062630
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 40 Long |
Fits Waist Size | 38-1/2" |
Fits Chest Size | 38-1/2" to 40" |
Minimum Height | 5 ft 11 in |
Size-Body Type | Tall |
Minimum Chest Size | 38 1/2 in |
Maximum Chest Size | 40 in |
Size - Numeric | 40 |
Maximum Height | 6 ft 3 in |
Maximum Waist Size | 38 1/2 in |
Description
Mens Button Front Cotton Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Buttons, Fabric Weight 8.5 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 40 in, Maximum Waist Size 38 1/2 in, Size M, Size - Numeric 40, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 38 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Blk Tag, 2 x 2 In, Bk, Al, Sq, 3/16 In, PK25 (87637)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC122SYLLG001200)
- ZORO SELECT Vertical Mount Cone Holder, Carbon Steel, 12 in H, 5 1/2 in W, Black (TCH12V)
- EP MINERALS Loose Absorbent, 16 Qt Volume Absorbed per Package, 25 lb Weight Bag, Not Scented (9725)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 52)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 50)
- RED KAP Coverall, Chest 40In., Orange (CT10OR RG 40)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 50)
- RED KAP Insulated Duck Bib Overall (BD30BD RG XL)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 38 34)
- CARHARTT Bib Overall, 3XL, Brown (104393-BRN)
- Red Kap Workwear and Protective Clothing