Shop All Coveralls & Overalls
Red Kap
Ls Navy Poplin Speedsuit
Mfr # CP30NV RG XL
Zoro # G1292649
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Cotton/Polyester
- Size XL
- Fabric Weight 5.25 oz
- Closure Type Zipper
Product Information
- Brand Red Kap
- MFR # CP30NV RG XL
- Zoro # G1292649
- UPC # 036394431571
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | XL |
Maximum Height | 5 ft 11 in |
Maximum Chest Size | 50 in |
Size-Body Type | Regular |
Minimum Chest Size | 46 1/2 in |
Maximum Waist Size | 48 1/2 in |
Minimum Height | 5 ft 7 in |
Minimum Waist Size | 46 1/2 in |
Description
Ls Navy Poplin Speedsuit, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 5.25 oz, Number of Outside Pockets 6, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 50 in, Maximum Waist Size 48 1/2 in, Size XL, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 46 1/2 in, Minimum Chest Size 46 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 8 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- LYLE Caution Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English (U1-1030-RD_10X7)
- BRADY Ultra Reflective Numbers, 6, PK10 (3010-6)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (473285)
- RED KAP Insulated Duck Bib Overall (BD30BD RG XL)
- RED KAP Insulated Duck Bib Overall (BD30BD RG M)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 38 34)
- RED KAP Mens Button Front Cotton Coverall (CC16NV RG 46)
- RED KAP Mns Ls Navy Action Back Coverall (CT10NV RG 56)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 52)
- INTERNATIONAL ENVIROGUARD 4Xl, Blue, Zipper with Storm Flap (9015-4XL)
- Red Kap Workwear