Shop All Coveralls & Overalls
Red Kap
Insulated Duck Coverall
Mfr # CD32ND RG XXL
Zoro # G1295169
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Navy
- Material Cotton/Polyester
- Fabric Weight 10 oz
- Gender Men's
Product Information
- Brand Red Kap
- MFR # CD32ND RG XXL
- Zoro # G1295169
- UPC # 883248065211
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 2XL |
Size-Body Type | Regular |
Maximum Waist Size | 52 1/2 in |
Minimum Chest Size | 48 1/2 in |
Maximum Chest Size | 52 in |
Minimum Height | 5 ft 7 in |
Maximum Height | 5 ft 11 in |
Minimum Waist Size | 50 1/2 in |
Description
Insulated Duck Coverall, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 10 oz, Number of Outside Pockets 8, Collar Style Lay-Flat, Includes Lining Yes, Includes Hood No, Color Navy, Maximum Chest Size 52 in, Maximum Waist Size 52 1/2 in, Size 2XL, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 50 1/2 in, Minimum Chest Size 48 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (RWG13CL)
- STRANCO Vehicle Placard, Inhalation Hazard, PK10 (DOTP-0104-V10)
- AZAR DISPLAYS 4"W x 6"H Double-Foot Two Sided Sign Holder, PK10 (152726)
- PIP Ambi-Dex, Latex Disposable Gloves, 14 mil Palm, Latex, Powder-Free, S (7), 50 PK, Blue (2550/S)
- RED KAP Insulated Duck Coverall (CD32BD RG XXL)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 40)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 46)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 36 36)
- RED KAP Insulated Duck Coverall (CD32ND RG S)
- RED KAP Insulated Duck Coverall (CD32ND RG 3XL)
- 2W INTERNATIONAL Chemical Suit, Small, Green (8035-SA S)
- Red Kap Workwear and Protective Clothing