Shop All Coveralls & Overalls
Red Kap
Insulated Duck Coverall
Mfr # CD32ND RG 5XL
Zoro # G1293936
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL Regular
- Material Cotton/Polyester
- Fabric Weight 10 oz
- Insulated Yes
- Closure Type Zipper
Product Information
- Brand Red Kap
- MFR # CD32ND RG 5XL
- Zoro # G1293936
- UPC # 883248065242
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 5XL Regular |
Fits Chest Size | 60-1/2" to 64" |
Minimum Height | 5 ft 7 in |
Maximum Height | 5 ft 11 in |
Minimum Waist Size | 62 1/2 in |
Maximum Waist Size | 64 1/2 in |
Size-Body Type | Regular |
Maximum Chest Size | 64 in |
Minimum Chest Size | 60 1/2 in |
Description
Insulated Duck Coverall, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 10 oz, Number of Outside Pockets 8, Collar Style Lay-Flat, Includes Lining Yes, Includes Hood No, Color Navy, Maximum Chest Size 64 in, Maximum Waist Size 64 1/2 in, Size 5XL, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 62 1/2 in, Minimum Chest Size 60 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Dominator 0.42mm PVC/Poly Bib Overal, 4XL (388BFX4)
- DUPONT Tyvek 400 Collared Disposable Coverall, Elastic Wrists and Ankles, 2XL, White, 25 Pack (TY125SWH2X002500)
- JESSUP SAFETY TRACK Tape, Green, 6"x60 ft., PK2 (3355-6)
- ZORO SELECT Label, Electrical Hazard, 3-1/2 in. H, PK5, HWL-535-703-5PK (HWL-535-703-5PK)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 52)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 48)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 50)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 46)
- RED KAP Coverall, Chest 52In., Orange (CT10OR RG 52)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 46)
- RED KAP White Coverall-No Breast Pocket (CT16WH RG XL)
- Red Kap Workwear and Protective Clothing