Shop All Coveralls & Overalls
Red Kap
Insulated Duck Bib Overall
Mfr # BD30BD RG L
Zoro # G1293227
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L Regular
- Material Cotton/Polyester
- Fabric Weight 10 oz
- Inseam 31 in
- Insulated Yes
Product Information
- Brand Red Kap
- MFR # BD30BD RG L
- Zoro # G1293227
- UPC # 883248058473
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | L Regular |
Fits Chest Size | 40-1/2" to 44" |
Minimum Chest Size | 40 1/2 in |
Minimum Waist Size | 40 1/2 in |
Size-Body Type | Regular |
Maximum Chest Size | 44 in |
Maximum Waist Size | 42 1/2 in |
Description
Insulated Duck Bib Overall, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Not Rated, Gender Men's, Material Cotton/Polyester, Fabric Weight 10 oz, Number of Outside Pockets 5, Includes Lining Yes, Lining Material 100 Percent Polyester, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper with Snap, Style Bib Overall, Color Brown, Maximum Chest Size 44 in, Minimum Chest Size 40 1/2 in, Maximum Waist Size 42 1/2 in, Minimum Waist Size 40 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK Safety Helmet Bayonet Adaptor (WAC00003)
- ZORO SELECT Traffic Cone, 3 lb., Lime Cone Color (RS45015C-LIME)
- CESTUS Work Gloves , Deep II Gel #3045 PR 2XL (3045 2XL)
- NEVS 1/2" wide x 500" Orange Labeling Tape (T-05-Orange)
- RED KAP Coverall, Chest 52In., Orange (CT10OR RG 52)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 50)
- RED KAP Coverall, Chest 40In., Orange (CT10OR RG 40)
- RED KAP Insulated Duck Coverall (CD32ND RG 5XL)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 48)
- RED KAP Ls Navy Poplin Speedsuit (CP30NV RG S)
- CARHARTT Bib Overalls, 38" Waist Sz, 32" Inseam, Brn (102776-211-38x32)
- Red Kap Workwear and Protective Clothing