Shop All Coveralls & Overalls
Red Kap
Herringbone Btn Front Coverall
Mfr # CC16HB RG 52
Zoro # G1292265
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fisher Herringbone
- Material 100% Cotton, Twill
- Gender Men's
- Fits Waist Size 50-1/2"
- Fits Chest Size 50-1/2" to 52"
Product Information
- Brand Red Kap
- MFR # CC16HB RG 52
- Zoro # G1292265
- UPC # 883248062036
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 52 Regular |
Fits Waist Size | 50-1/2" |
Fits Chest Size | 50-1/2" to 52" |
Details
Item | Herringbone Btn Front Coverall |
Color | Fisher Herringbone |
Material | 100% Cotton, Twill |
Gender | Men's |
Description
Herringbone Btn Front Coverall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Traffic Control Paddle, 18" Aluminum (57754)
- BRADY Lockout/Tagout Magnetic Sign, 4 in Height, 6 in Width, Vinyl, Rectangle, English (11907-8LS)
- TIMBERLAND PRO Size 10-1/2 Men's 8 in Work Boot Steel Work Boot, Briar Brown (52561)
- VIKING Viking Marine Kadett Boot Blue (VW24-7)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 52)
- RED KAP Insulated Duck Coverall (CD32BD RG XXL)
- RED KAP Mns Ls Cotton Coverall-Navy (CC18NV RG 36)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 50)
- RED KAP Coverall, Chest 52In., Orange (CT10OR RG 52)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 50)
- KLEENGUARD Coveralls, L, White (KCC 44323)
- Red Kap Workwear