Shop All Food Service Apparel
Red Kap
Chef Pant, 2XL, Black
Mfr # 0P2MBK RG XXL
Zoro # G608637308
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Cotton/Polyester
- Gender Men's
- Size 2XL
- Features Slight Tapering through the Thigh, Moisture Wicking, Perforated Stretch Panels, Soil Releasing Fabric
Product Information
- Brand Red Kap
- MFR # 0P2MBK RG XXL
- Zoro # G608637308
- UPC # 194531401716
- Country of Origin Honduras
- Category Food Service Apparel
Dimensions
Size | 2XL |
Inseam Length | 31 in |
Waist Size | 48 in |
Details
Item | Chef Pant |
Color | Black |
Material | Cotton/Polyester |
Gender | Men's |
Features | Slight Tapering through the Thigh, Moisture Wicking, Perforated Stretch Panels, Soil Releasing Fabric |
Fabric Blend | 77% Polyester/23% Cotton |
Resistance Properties | Stain Resistant |
Description
Chef Pant, Fabric Blend 77 Percent Polyester/23 Percent Cotton, Closure Drawstring; Zipper, Material Cotton/Polyester, Includes (2) Back Patch Pockets, (2) Front Pockets, Cell Phone Pocket, Features Slight Tapering through the Thigh, Moisture Wicking, Perforated Stretch Panels, Soil Releasing Fabric, Size 2XL, Gender Men's, Color Black, Number of Pockets 5, Resistance Properties Stain Resistant, Inseam Length 31 in, Waist Size 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE NOZZLE DOOR SPRAY (ASSY) (F8356301)
- BLODGETT Probe For - Part# Bl18588 (BL18588)
- T&S BRASS Gas Hose 3/4 X 48 T&S For - Part# Tshg2D48 (TSHG2D48)
- HOTLOGIC Hot Logic 16801060004 Mini Blue (16801060004)
- RED KAP Chef Coat, L, Black (042XBK RG L)
- FAME FABRICS Counter Coat, Male, Red, K73, XL (88315)
- UNCOMMON THREADS Yarn-Dyed Pant Grey Triple Stripe XL (4003-3705)
- KNG M Black and Red 3/4 Sleeve Sushi Chef Coat (2129BKRDM)
- FAME FABRICS Vest, Unisex, Khaki, V40, SM (28671)
- FAME FABRICS Butcher Apron, F8, Lime (82830)
- FAME FABRICS Chef Baggie Pant, White, C15, 4X (82684)
- Red Kap