Shop All Food Service Apparel
Red Kap
Chef Coat, L, Black
Mfr # 042XBK RG L
Zoro # G208637333
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size L
- Number of Pockets 2
- Fabric Blend 65% Polyester/35% Cotton
- Resistance Properties Oil Resistant, Stain Resistant
Product Information
- Brand Red Kap
- MFR # 042XBK RG L
- Zoro # G208637333
- UPC # 194531063143
- Country of Origin Honduras
- Category Food Service Apparel
Dimensions
Size | L |
Sleeve Length | Long Sleeve |
Chest Size | 46 in |
Details
Item | Chef Coat |
Color | Black |
Number of Pockets | 2 |
Fabric Blend | 65% Polyester/35% Cotton |
Resistance Properties | Oil Resistant, Stain Resistant |
Material | Cotton/Polyester |
Collar Style | Stand-Up |
Gender | Men's |
Features | Industrial Laundry Friendly, MIMIX(TM) US PAT. NO. 10,085,490, Performance Mesh Provides Additional Breathability |
Description
Chef Coat, Sleeve Length Long Sleeve, Size L, Resistance Properties Oil Resistant, Stain Resistant, Fabric Blend 65 Percent Polyester/35 Percent Cotton, Collar Style Stand-Up, Color Black, Closure Button, Material Cotton/Polyester, Features Industrial Laundry Friendly, MIMIX(TM) US PAT. NO. 10,085,490, Performance Mesh Provides Additional Breathability, Gender Men's, Includes Left Chest Pocket, Thermometer Pocket, Vented Cuffs, Chest Size 46 in, Number of Pockets 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMMIT APPLIANCE DIV. Summit-ADA Comp All-Refrigerator For Freestanding Use, , S/S Door, , Lock (FF6LW7SSTBADA)
- HAMILTON BEACH BRANDS 2 Slice BLK Toaster (22624)
- VOLLRATH Roast and Bake Pan, 23 1/2 Qt (68358)
- STAR NUT 6-32 HEX STL NP W/LCK (2C-Z2594)
- KNG 3XL Super Lightweight Slate Cooks Shirt (25523XL)
- CHEF REVIVAL Cargo Chef's Pants - Black - XL (P024BK-XL)
- UNCOMMON THREADS Yarn-Dyed Pant Grey Triple Stripe LG (4003-3704)
- FAME FABRICS Vest, 2 Pocket, Burgundy, V65, SM (23329)
- KNG 2 Pocket Denim Bib Apron (2942DBL)
- FAME FABRICS Smock, Zipper, Burgundy, K74, 4XL (82642)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- Red Kap