Shop All Food Service Apparel
Red Kap
Chef Coat, 4XL, White
Mfr # 052MWH SS 4XL
Zoro # G408637331
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 4XL
- Number of Pockets 3
- Sleeve Length Short Sleeve
- Features Double Breasted with Matching Buttons, Exclusive OilBlok Technology Repels the Toughest Cooking Oils, Keeping Chef Coats Looking Newer for Longer, Industrial Laundry Friendly, Lightweight Mesh Back Panel Provides Maximum Breathable Comfort and is Nearly 75% more Breathable Compared to Competition, Moisture Wicking Keeps you Cool and Dry in Hot Kitchens, Raglan Sleeves with Contrasting Mesh Panels for Enhanced Mobility & Breathable Comfort
Product Information
- Brand Red Kap
- MFR # 052MWH SS 4XL
- Zoro # G408637331
- UPC # 194531402072
- Country of Origin Honduras
- Category Food Service Apparel
Dimensions
Size | 4XL |
Sleeve Length | Short Sleeve |
Details
Item | Chef Coat |
Color | White |
Number of Pockets | 3 |
Features | Double Breasted with Matching Buttons, Exclusive OilBlok Technology Repels the Toughest Cooking Oils, Keeping Chef Coats Looking Newer for Longer, Industrial Laundry Friendly, Lightweight Mesh Back Panel Provides Maximum Breathable Comfort and is Nearly 75% more Breathable Compared to Competition, Moisture Wicking Keeps you Cool and Dry in Hot Kitchens, Raglan Sleeves with Contrasting Mesh Panels for Enhanced Mobility & Breathable Comfort |
Resistance Properties | Oil Resistant |
Material | Polyester (Flex Panel); Polyester/Cotton (Body) |
Fabric Blend | 100% Polyester (Flex Panel); 65% Polyester/35% Cotton (Body) |
Gender | Men's |
Description
Chef Coat, Sleeve Length Short Sleeve, Size 4XL, Resistance Properties Oil Resistant, Fabric Blend 100 Percent Polyester (Flex Panel); 65 Percent Polyester/35 Percent Cotton (Body), Color White, Closure Button, Material Polyester (Flex Panel); Polyester/Cotton (Body)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US STOVE CO KETTLE STEAMER 3QT (TK-02)
- GOLD MEDAL FLAVACOL 12 35OZ POPCORN SALT W/BUTTERY S (2045)
- VOLLRATH Pan, Third-Size, 6.1 Qt (30362)
- NUTRICHEF 20-Piece Kitchenware Pots and Pans Set (NCCW20S)
- RED KAP Chef Coat, L, Black (042XBK RG L)
- KNG 2XL Black Baggy Chef Pants (14212XL)
- FAME FABRICS Pill Box Hat, C21, Lime (82817)
- KNG M Denim Chef Coat (2938DBLM)
- KNG Black Bib Apron (1461BLK)
- FAME FABRICS Vest, Unisex, Khaki, V40, 2XL (28675)
- KNG Sm Childs Black Chef Coat (2136BLKKS)
- Red Kap