Shop All Food Service Apparel
Red Kap
Chef Coat, 3XL, Black
Mfr # 041XBK RG 3XL
Zoro # G008637175
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 3XL
- Number of Pockets 2
- Fabric Blend 65% Polyester/35% Cotton
- Collar Style Mandarin
Product Information
- Brand Red Kap
- MFR # 041XBK RG 3XL
- Zoro # G008637175
- UPC # 194531241206
- Country of Origin Honduras
- Category Food Service Apparel
Dimensions
Size | 3XL |
Sleeve Length | Long Sleeve |
Details
Item | Chef Coat |
Color | Black |
Number of Pockets | 2 |
Fabric Blend | 65% Polyester/35% Cotton |
Collar Style | Mandarin |
Features | Industrial Laundry Friendly, MIMIX(TM) US PAT. NO. 10,085,490, Performance Mesh Provides Additional Breathability |
Resistance Properties | Oil Resistant, Stain Resistant |
Material | Cotton/Polyester |
Gender | Women's |
Description
Chef Coat, Sleeve Length Long Sleeve, Size 3XL, Resistance Properties Oil Resistant, Stain Resistant, Fabric Blend 65 Percent Polyester/35 Percent Cotton, Collar Style Mandarin, Color Black, Closure Button, Material Cotton/Polyester, Features Industrial Laundry Friendly, MIMIX(TM) US PAT. NO. 10,085,490, Performance Mesh Provides Additional Breathability, Gender Women's, Includes (10) Non-Yellowing UV Buttons, Left Chest Pocket, Thermometer Pocket, Vented Cuffs, Number of Pockets 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POP SECRET Microwave Popcorn, Movie Theater Butter, 3 oz Bags, PK30 (69687)
- COMMERCIAL 63 mm Oil Container Faucet (13808)
- TURBO AIR Relay (30227M4100)
- PRINCE CASTLE Fryer Skimmer (697)
- RED KAP Chef Coat, L, Black (042XBK RG L)
- FAME FABRICS Smock, Unisex, Hunter Green, K71, MD (79151)
- KNG White Traditional Chef Hat (1460WHWH)
- FAME FABRICS Smock, Female, Navy, K72, LG (82054)
- FAME FABRICS Counter Coat, Male, Royal Blue, K73, LG (88320)
- KNG 3XL Black Baggy Cargo Chef Pants (11383XL)
- KNG Lg Lightweight Short Sleeve Black Chef Coat (2578BLKL)
- Red Kap