Shop All Food Service Apparel
Red Kap
Chef Coat, 2XL, White
Mfr # 046XWH SS XXL
Zoro # G208637210
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 2XL
- Number of Pockets 2
- Material Polyester (Flex Panel); Polyester/Cotton (Body)
- Features Exclusive (Patent Pending) MIMIX(TM) Flex Panels Increase Freedom of Movement, Exclusive OilBlok Technology Repels the Toughest Cooking Oils, Keeping Chef Coats Looking Newer for Longer, Exclusive Ripstop Fabric is Lightweight and Breathable but 75% Stronger than Common Workwear Fabrics, Industrial Laundry Friendly, Left Chest Pocket, Moisture-Wicking Finish Keeps you Cool and Dry When you Need it Most, Performance Stretch Fabric Provides Additional Breathability where you Need it Most
Product Information
- Brand Red Kap
- MFR # 046XWH SS XXL
- Zoro # G208637210
- UPC # 194531404915
- Country of Origin Honduras
- Category Food Service Apparel
Dimensions
Size | 2XL |
Sleeve Length | Short Sleeve |
Chest Size | 54 in |
Details
Item | Chef Coat |
Color | White |
Number of Pockets | 2 |
Material | Polyester (Flex Panel); Polyester/Cotton (Body) |
Features | Exclusive (Patent Pending) MIMIX(TM) Flex Panels Increase Freedom of Movement, Exclusive OilBlok Technology Repels the Toughest Cooking Oils, Keeping Chef Coats Looking Newer for Longer, Exclusive Ripstop Fabric is Lightweight and Breathable but 75% Stronger than Common Workwear Fabrics, Industrial Laundry Friendly, Left Chest Pocket, Moisture-Wicking Finish Keeps you Cool and Dry When you Need it Most, Performance Stretch Fabric Provides Additional Breathability where you Need it Most |
Gender | Men's |
Fabric Blend | 100% Polyester (Flex Panel); 65% Polyester/35% Cotton (Body) |
Collar Style | Stand-Up |
Resistance Properties | Oil Resistant, Wrinkle Resistant |
Description
Chef Coat, Sleeve Length Short Sleeve, Size 2XL, Resistance Properties Oil Resistant, Wrinkle Resistant, Fabric Blend 100 Percent Polyester (Flex Panel); 65 Percent Polyester/35 Percent Cotton (Body), Collar Style Stand-Up, Color White, Closure Button, Material Polyester (Flex Panel); Polyester/Cotton (Body)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTO Detecto PS7 NSF Digital Portion Scale 7 lb Multi Capacity, 8" x 5" Stainless Steel Platform (PS7)
- TRAULSEN Blower Assembly (SER-60209-00)
- SOMERSET INDUSTRIES Knob Locking (4000-400)
- SCRUBBING BUBBLES Ziploc Easy Open Tabs 1 gal Clear Food Storage Bag 19 pk (00350)
- RED KAP Chef Coat, L, Black (042XBK RG L)
- MONARCH Mariposa Aprons - Bib Apron White , 12PK (APRN-W-SPUN)
- FAME FABRICS Smock, Zipper, Black, K74, 2XL (82631)
- UNCOMMON THREADS Beanie Wht (0156C-2500)
- FAME FABRICS Chef Coat, Womens, Pink, C30, L/S, XL (81618)
- KNG 3 Pocket Adjustable Lime Green Bib Apron (1040LMG)
- KNG M Childs White Chef Coat (2136WHTKM)
- Red Kap