Shop All Work Jackets & Coats
Red Kap
Butcher Coat 4006WH RG XXL
Mfr # 4006WH RG XXL
Zoro # G1290978
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material 65% Polyester/35% Cotton
- Closure Type Grippers
- Type Butcher
- Fits Chest Size 52" to 54"
Product Information
- Brand Red Kap
- MFR # 4006WH RG XXL
- Zoro # G1290978
- UPC # 883248311837
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Fits Chest Size | 52" to 54" |
Details
Item | Coat |
Color | White |
Material | 65% Polyester/35% Cotton |
Closure Type | Grippers |
Type | Butcher |
Style | Butcher |
Description
400Tgnpwht Mns Wh Ls Butcher Coat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO AIRSOL Flat Insole, Mn9-10-1/2, Wm11-12-1/2, PR (ASFLATD/F)
- EPSON Heat Shrink Tube, White, Roll 8 ft L (210STBWPX-90)
- BDG Grain Pearl Goatskin Driver Kevlar Lining, Size S (20-1-1600-S)
- TAPCO Sign Post, Silver, Steel, 7 ft L (054-00017)
- RED KAP Men's Navy Hooded Parka size JP70NV RG L (JP70NV RG L)
- RED KAP Unisex Navy Polyester Jacket size 4XL (JP68NV RG 3XL)
- RED KAP Men's Navy Hooded Parka size JP70NV LN L (JP70NV LN L)
- RED KAP Men's Navy Hooded Parka size JP70NV RG M (JP70NV RG M)
- RED KAP Men's Navy Coat size (KP10NV RG L)
- RED KAP Solid Team Jacket JT38BK RG 5XL (JT38BK RG 5XL)
- TIMBERLAND PRO Mens PRO(R) Gritman Lined Canvas (TB0A1VBF060)
- Red Kap Work Jackets & Coats